Search Results for "RR450"

1-20 of 529
ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

  • MFR Part #: ET450
  • Oklahoma City Availability: 1
  • Total Availability: 153
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($357.12) ·
ET450 - Klein Tools

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

MM450 - Klein Tools

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea

  • MFR Part #: MM450
  • Durant Availability: 1
  • Total Availability: 95
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.12) ·
MM450 - Klein Tools

Available now at Durant: In Stock

Total Availability: In Stock

RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #: RR2KP-UAC120V
  • Total Availability: 155
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Total Availability: In Stock

FLNR45ID - Littelfuse

FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.

  • MFR Part #: FLNR045ID
  • Total Availability: 7
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.63) ·
FLNR45ID - Littelfuse

Total Availability: In Stock

RR3PAUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

  • MFR Part #: RR3PA-UAC120V
  • Oklahoma City Availability: 2
  • Total Availability: 31
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PAUAC120V - Idec

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

RR2PUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UAC120V
  • Total Availability: 126
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,207.00) ·
RR2PUAC120V - Idec

Total Availability: In Stock

Q452EQ - Banner Engineering

37003 Q45 Series Emitter. Range 60 M

  • MFR Part #: N/A
  • Total Availability: 3
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($111.00) ·
Q452EQ - Banner Engineering

Total Availability: In Stock

R454B - RFR

Refrigerant R454B 20 LB Cylinder

  • MFR Part #: N/A
  • Total Availability: 338
  • Manufacturer: RFR
  • Find: Similar Items
  • Pkg Sizes: 1 ($823.59) ·
R454B - Summit Refrigerants

Total Availability: In Stock

TBM45S - Tools & Accessories

Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB

  • MFR Part #: TBM45S
  • Total Availability: 90
  • Manufacturer: Tools & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($366.97) ·
TBM45S - Abb Installation Products, Inc

Total Availability: In Stock

WM045 - Ez-Code

Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea

  • MFR Part #: WM-0-45
  • Durant Availability: 8
  • Total Availability: 1,467
  • Manufacturer: Ez-Code
  • Find: Similar Items
  • Pkg Sizes: 10 ($404.60) ·
WM045 - Abb Installation Products, Inc

Available now at Durant: In Stock

Total Availability: In Stock

LT450P - T&B Ind Fitting

1/2 Inch 45 Degree Non-Metallic Liquidtight Bullet Connector

  • MFR Part #: LT450P
  • Total Availability: 80
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 1 ($21.85) ·
LT450P - Abb Installation Products, Inc

Total Availability: In Stock

C01045 - Legrand-On-Q

<P>The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports

  • MFR Part #: CO1045
  • Available from manufacturer.
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 10 ($948.20) ·
C01045 - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

LT15045G - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"

  • MFR Part #: LT15045G
  • Oklahoma City Availability: 8
  • Total Availability: 44
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($149.48) ·
LT15045G - Crouse-Hinds

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

40S4045150B - UDS

BND SCH 40 4"X45DEGX150"R Be

  • MFR Part #: N/A
  • Total Availability: 18
  • Manufacturer: UDS
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,775.00) ·
40S4045150B - Underground Supply West

Total Availability: In Stock

XT0E045DCS - Eaton

Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type

  • MFR Part #: XTOE045DCS
  • Total Availability: 544
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($142.10) ·
XT0E045DCS - Eaton Corp

Total Availability: In Stock

XT0E045CCSS - Eaton

Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame

  • MFR Part #: XTOE045CCSS
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($291.90) ·
XT0E045CCSS - Eaton Corp

Total Availability: In Stock

RJ45P - Pass & Seymour/Legrand

RJ45 CAT5 Mod Plug (M25)

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($51.00) ·
RJ45P - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

LT15045 - Eaton

Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 110.2 LB/100

  • MFR Part #: LT15045
  • Oklahoma City Availability: 4
  • Total Availability: 165
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($114.43) ·
LT15045 - Crouse-Hinds

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

LT30045G - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"

  • MFR Part #: LT30045G
  • Total Availability: 25
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($452.05) ·
LT30045G - Crouse-Hinds

Total Availability: In Stock

LT25045G - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 2-1/2"

  • MFR Part #: LT25045G
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($437.38) ·
LT25045G - Crouse-Hinds

Total Availability: In Stock

ET450 - Klein Tools

The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A

MFR Part #:
ET450
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
153 Each
Pkg Sizes:
1 Each ($357.12)
MM450 - Klein Tools

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea

MFR Part #:
MM450
Manufacturer:
Klein Tools
Local Availability:
In Stock
Total Availability:
95 Each
Pkg Sizes:
1 Each ($90.12)
RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
RR2KP-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
155 Each
Pkg Sizes:
10 Each ($729.70)
FLNR45ID - Littelfuse

FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.

MFR Part #:
FLNR045ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($29.63)
RR3PAUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

MFR Part #:
RR3PA-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
31 Each
Pkg Sizes:
10 Each ($274.70)
RR2PUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
126 Each
Pkg Sizes:
50 Each ($1,207.00)

MFR Part #:
N/A
Manufacturer:
Banner Engineering
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($111.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
338 Each
Pkg Sizes:
1 Each ($823.59)
TBM45S - Tools & Accessories

Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB

MFR Part #:
TBM45S
Manufacturer:
Tools & Accessories
Local Availability:
Out Of Stock
Total Availability:
90 Each
Pkg Sizes:
1 Each ($366.97)
WM045 - Ez-Code

Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea

MFR Part #:
WM-0-45
Manufacturer:
Ez-Code
Local Availability:
In Stock
Total Availability:
1,467 Each
Pkg Sizes:
10 Each ($404.60)
LT450P - T&B Ind Fitting

1/2 Inch 45 Degree Non-Metallic Liquidtight Bullet Connector

MFR Part #:
LT450P
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
80 Each
Pkg Sizes:
1 Each ($21.85)
C01045 - Legrand-On-Q

<P>The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports

MFR Part #:
CO1045
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($948.20)
LT15045G - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"

MFR Part #:
LT15045G
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
44 Each
Pkg Sizes:
2 Each ($149.48)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
50 Each ($4,775.00)
XT0E045DCS - Eaton

Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type

MFR Part #:
XTOE045DCS
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
544 Each
Pkg Sizes:
1 Each ($142.10)
XT0E045CCSS - Eaton

Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame

MFR Part #:
XTOE045CCSS
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($291.90)

MFR Part #:
N/A
Manufacturer:
Pass & Seymour/Legrand
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($51.00)
LT15045 - Eaton

Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 110.2 LB/100

MFR Part #:
LT15045
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
165 Each
Pkg Sizes:
2 Each ($114.43)
LT30045G - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"

MFR Part #:
LT30045G
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($452.05)
LT25045G - Eaton

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 2-1/2"

MFR Part #:
LT25045G
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($437.38)

Begin Live Chat