Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.335 In Outside Diameter, 0.031 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.067 LB/MFT