Add More Items
View All Quick Selects
Below you can add an image for 'S9382' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
S-10838 16X16" Slider Bag 250CT
Total Availability: In Stock
Check local availability
Book Price
$1.30
Each
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
$9.91
Par Led, Designation: 4.5W Led PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
$10.63
Satco S9872 2.5T6/Led/CL/27K/E12/12
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.95
*Discontinued* 110W Led Hid RPL 50K Mog Expandable
Total Availability:
$178.78
This item is no longer available. Click to view alternate items.
Axis P3807pve
$1,368.88
P&S S38W Disc - No Sub
$3.91
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
$231.86
Wall Plate, 2 Gang, 7.8 In;2.1563 In (Hole Dia.), 0.040 In Thickness, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2500 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$799.90
Per 100
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
$142.12
Milb S3831-XT-600-51-Ae 6 Term RNGL
$4,621.14
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
Led PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
$10.23
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
$61.97
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
10.5 Led Omni 3500 Kelvin 830 Lumens
$17.83
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
100 Watt Led Hi-Lumen Temporary Hi-Bay Caged Lamp - 5000K - Integrated Cord / Plug & Hook - 120 Volts
$147.37
Led Par Lamp, Designation: 17PAR38/Led/40'/3000K/120V, 120 V, 17 WTT, PAR38 Shape, E26 Medium Base, 25000 HR, Lumens: 1200 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 40 Deg Beam Angle, 5-3/16 In Length, 4-3/4 In Diameter
$22.86
20
Popularity
Default