Add More Items
View All Quick Selects
Below you can add an image for 'SBP18' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Total Availability: In Stock
Check local availability
Book Price
$9.60
Per 100
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
3X18" RGD Nip
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$130.71
Each
Stronghold SMP18A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are 1.169" X 1.169" (30 X 30 MM), Are Natural In Color, and Come In Packages Of 100.
$18.16
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$609.09
Per 1,000 Feet
Fire Alarm FPLP 18/2 SHLD CL2P/FPLP/CMP FT6 RD1000
$219.80
Per 1,000
Ecp Nema 7 Enclosure 18X24X08
$18,466.68
18/4 Thermostat Wire 250' Reel
$373.20
18 In. Safety Plate For Wood Stud
$272.47
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 36, 18, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
$567.00
Multi-Conductor Cu 600V Epr XHHW-2 Cpe Control Cable
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$398.63
Thermostat Wire - 18/6 Sol Cu Unshielded CM/CL2
$519.26
$282.62
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
Eaton B-Line Series Runway to Rack Support Kit, Used to Secure Cable Runway to Top Angles Of Rack, Mounting Plate, Includes Plate, J Bolts and Hardware, 3" Upright Network Equipment Rack Top Plate Runway Support Kit, Yellow Zinc
$255.72
Thermostat Wire - 18/10 Sol Cu Unshielded CM/CL2
$860.73
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
12X18X8 Al Haz Loc Encl
$10,307.34
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
$105.92
20
Popularity
Default