Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$575.29
Per 100
Eaton Definite Purpose Contactor, Quick, 30A, 440-480 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 30A, Contactor, Two-Pole, 40A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Nacogdoches Availability: In Stock
$58.01
Each
Eaton XT IEC Contactor, 72A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 72A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$537.51
Non CTL Plug On Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$49.06
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant
$16.98
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 150 A, Three-Pole, Frame J-K, 450-1500 A, Series C, Non-Aluminum
$1,650.29
Deluxe Weatherproof Cover, 1 Gang, 2.91 In (L) X 1.31 In (W) X 4.44 In (H), Screw Mount;Horizontal Mount, Die Cast Copper-Free Aluminum, 0.4700 LB
$121.44
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
$11.78
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
$16.76
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
$20.28
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 12 Knockouts
$23.06
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 12 Knockouts
$27.70
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 2.1267 LB
$30.06
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Eccentric Bottom);1/2 In (Side);3/4 In (Eccentric Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
$456.69
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 12 Knockouts
$30.04
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 15 Knockouts
$43.52
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts
$38.60
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 9.99 LB
$45.26
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 27 Knockouts, 14.77 LB
$82.20
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 6 Knockouts
$16.04
20
Popularity
Default