Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 1/2 In. Length, 3/8 In. Diameter, Full Thread, 9/16 In. Head Size
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$26.01
Per 100
Masonry Box, Ivory, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 6 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 3-1/2 In Height, 84 LB/100
$963.46
Features:1 3/16IN Dia X 1 5/16IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$187.69
Black, Single Gang, Screwless Wallplate
$5.14
Each
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
$66.78
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V, 0.2 LB/Ea
$976.50
Square Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Inside, 0.16 LB
$146.82
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 2.49 LB
$38.72
3/4" Male Adpt Miptxslip PVC
$0.64
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 LB
$133.29
One Gang Multipurpose Electrical Box, Volume 24.5 Cubic Inches, Length 3-1/4 Inches, Width 3-1/2 Inches, Depth 2-7/32 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Side Flange, Internal Screws
$364.30
RJ11 4 Wire Screw Terminal Faceplate WH
$1.88
Decorator Switch, 1 Pole, 20 A, 120/277 V, Polycarbonate (Housing) Material, White, Screw Connection, -20 °C Operating Temperature, +60 °C Operating Temperature, 13 LB
$10.26
3 In. Schedule 40 Long Line Center Stop Coupling
$1,615.01
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$10.32
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
$105.40
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$6.85
SCH 80 6" 10' PVC Conduit
$1,829.84
Per 100 Feet
1/2 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
$189.11
Hex Head Concrete Anchor System, 1/4 In. Diameter, 2-3/4 In. Length, Hi-Low Thread Type, 3/16 X 4-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 5/16 In. Bit Size, Slotted Drive Type
$99.51
20
Popularity
Default