Add More Items
View All Quick Selects
Below you can add an image for 'SCG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" X 50' Lamaflex Connector - 5 Layer Foil Laminat
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$65.46
Each
The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: In Stock
$626.93
Per 100
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$434.72
Eaton Crouse-Hinds Series NCG Cord Grip, Cable Range Min/Max: 0.20-0.50", Non-Armoured and Tray Cable, Non-Armoured Gland, Polyamide 6, General Purpose, 1/2" NPT
$519.23
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$501.20
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$1,455.42
These Heavy-Duty Staples Are Designed For Safe and Secure Insulation Of NM (Romex®) Cable Gauges 14/2, 14/2G, 12/2, 12/2G, 10/2, and 10/2G, and Other Wire Up to 31/64-Inch (12 MM) In Width. For Exclusive Use With Klein'S Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These Ul Listed Insulated Staples Are Available In Packs Of 300.
$12.24
Exhaust Fan Motor, 2.7 LB
$18.00
The SC8-50-S10-C0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #10 (M5) Screw. Standard, 7.87” (200MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$8.98
Eaton Power Defense Molded Case Circuit Breaker Accessory Handle Mechanism, 20-In (507 MM) Handle Mechanism Shaft, PD1 Global, Frame J-K, 600 V, 507 MM/20 In, Frame 1
$25.53
The SC8-50-S10-C Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #10 (M5) Screw. Standard, 7.87” (200MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
$7.46
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 600 Vac and 10 Ka At 170 VDC
$31.65
Aluminum Cover With Neoprene Integral Gasket, 1-1/4 to 1-1/2 In (Trade), Gray, Powder Paint, 0.1800 LB
$1,254.20
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
$883.16
Strain Relief Cord and Cable Connector, Pink, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.2 LB/Ea
$1,664.07
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
$5.13
Features:1.35IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Total Availability:
$345.69
This item is no longer available. Click to view alternate items.
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
$659.72
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
$951.48
Contractor Pack Motor, Blade and Grill For A Aslc50
$22.50
20
Popularity
Default