Add More Items
View All Quick Selects
Below you can add an image for 'SGM' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Panduit SGABM25-A-C Super Grip Rubber Adhesive Backed Cable Tie Mounts Are Made Of Nylon 6.6 and Are For Use With Miniature and Intermediate Cross-Section Super-Grip Cable Ties. Designed For Indoor Use, Especially In Areas Where Space Is Limited. They Measure 1.0" X 1.0" (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
Total Availability: In Stock
Check local availability
Book Price
$157.22
Per 100
The Panduit SGABM20-A-C Super Grip Rubber Adhesive Backed Cable Tie Mounts Are Made Of Nylon 6.6 and Are For Use With Miniature and Intermediate Super-Grip Cross-Section Cable Ties. Designed For Indoor Use, Especially In Areas Where Space Is Limited. They Measure 0.75" X 0.75" (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 100.
$119.04
The Panduit SGABM25-Av-C300 Super Grip Acrylic-Based Adhesive Backed Cable Tie Mount Is Applied With Very High-Bond Adhesive. They Are Made Of Heat Stabilized and Weather Resistant Nylon 6.6 and Are For Use With Miniature, Intermediate, and Standard Cross-Section Cable Ties. Designed For Outdoor Use, Especially In Harsh and High-Temperature Environments. They Measure 1.00" X 1.00" (25.4MM X 25.4MM), Supplied In Strips Of 2, Are Black In Color and Come In Packages Of 100.
$252.80
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.405 to 0.612 In Cable/Cord Size, 1.203 In Length, 1.077 In Diameter, 0.062 LB/Ea
$273.59
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 6 In Bend Radius, 57 LB/100 FT
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$276.30
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 3/8"-1/2"
$197.08
Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipment Protection, 1 A, Non-Indicating, 100 Kaic, Standard, 600 V
$40.84
Each
FLM001 Is A Midget Fuse With An Ampere Rating Of 1.
$18.12
E-Z Lock "U" Shaped Snap-In Connector (Insulated)
$142.40
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,991.39
1" Steel Flexible Conduit PCS
Per 100 Feet
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
$5,039.45
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 3-15/16 In Length X 1-15/16 In Width, For Malleable Iron Conduit Bodies
Available now at McKinney: In Stock
McKinney Availability: In Stock
$195.19
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 1/2 In Size, 0.71 to 0.91 In Cable/Cord Size, 1.48 In Length, 1.277 In Diameter, Threaded X Screw Connection, 0.085 LB/Ea
$185.18
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$783.28
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1-1/4 - 1-1/2 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$390.38
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$878.65
Per 1,000 Feet
1M Reel All Purpose MC
$2,187.16
Per 1,000
Panduit MCMS12-P-C Metal Clip-On Mounts Enable Attachment to Sheet Metal Edges For Fast Mounting Of Harness With Cable Ties. The 4-Way Cable Tie Entry Feature, Allows Easy Harness Orientation. For Use In Indoor Environments and With Panels No Thicker Than 0.13” (3.2MM). Use With Miniature, Intermediate and Standard Cable Ties. Made Of Zinc Plated Steel, Are Natural In Color and Come In Packages Of 100.
$140.76
$2,187.47
20
Popularity
Default