Add More Items
View All Quick Selects
Below you can add an image for 'SGN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$301.71
Per 100
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 3-15/16 In Length X 1-15/16 In Width, For Malleable Iron Conduit Bodies
$195.19
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$585.60
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$783.28
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1-1/4 - 1-1/2 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$390.38
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 4-5/8 In Length X 1-9/16 In Width, For Malleable Iron Conduit Bodies
$206.39
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3-1/2 - 4 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$1,170.04
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Check local availability
$300.18
Per 1,000
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
$47.79
Lenox Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 6-Inch, 18 Tpi, 5/PK
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.66
Each
Connector, Snap-In, PVC, K.O. Size 1/2"
$39.00
CP 18 4X1 1/4 .042 3/4 VPVR
Connector, Snap-In, PVC, K.O. Size 3/4"
$76.59
Ideal, Lighting Circuit Adapter, Suretest, Alligator Clip
$87.77
$145.80
$222.82
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
$2,154.99
Ideal 61-164 Suretest 164
$540.17
This item is no longer available. Click to view alternate items.
Ac Whip 1/2" X 6FT #10 THHN Nonmetallic Connector
$33.70
Meltric; Drawplate; Finger; Material: Polyster
$30.00
20
Popularity
Default