Search Results for "SHARK4-50NW"

1-20 of 2000
SHARK4 - Rab Lighting Inc

Shark Fa 4' 50/40/30W 3500K/4000K/5000K 120-277V

  • MFR Part #: SHARK4
  • Lubbock Availability: 11
  • Total Availability: 66
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($340.70) ·
SHARK4 - Rab Lighting

Available now at Lubbock: In Stock

Total Availability: In Stock

SHARK8 - Rab Lighting Inc

Shark Fa 8' 100/80/60W 3500K/4000K/5000K 120-277V

  • MFR Part #: SHARK8
  • Lubbock Availability: 3
  • Total Availability: 28
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($554.68) ·
SHARK8 - Rab Lighting

Available now at Lubbock: In Stock

Total Availability: In Stock

SHARK450WD10 - Rab Lighting Inc

Led High Abuse Light, 75, 5000 K, 5161 LM Brightness (Lumens), 50 W, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 H Average Life, Dimmable, 5-1/4 In Width, 4-1/8 In Height, 48 In Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 13.34 LB

  • MFR Part #: SHARK4-50W/D10
  • Total Availability: 1
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($273.85) ·
SHARK450WD10 - Rab Lighting

Total Availability: In Stock

WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

  • MFR Part #: WN-4A-U
  • Total Availability: 27
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($66.45) ·
WN4AU - Cooper Lighting Solutions

Total Availability: In Stock

WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

  • MFR Part #: WN-4A-U
  • Total Availability: 27
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($66.45) ·
WN4AU - Cooper Lighting Solutions

Total Availability: In Stock

F4X4WH6 - Panduit

The F4X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 4" (101.6 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

  • MFR Part #: F4X4WH6
  • Total Availability: 366 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($111.18) · 60 Feet ($1,111.80) ·
F4X4WH6 - Panduit Corporation

Total Availability: In Stock

674W - LBR

*Discontinued* Lambro 674W 4"" WHT Vent 3

  • MFR Part #: N/A
  • Total Availability: 2
674W - Lambro

Total Availability: In Stock

SHARK8100WD10 - Rab Lighting Inc

Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W

  • MFR Part #: SHARK8-100W/D10
  • Total Availability: 6
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($476.64) ·
SHARK8100WD10 - Rab Lighting

Total Availability: In Stock

CS8164C - Wiring Device-Kellems

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White

  • MFR Part #: CS8164C
  • Total Availability: 5
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,999.90) ·
CS8164C - Hubbell Wiring Devices

Total Availability: In Stock

SP4W - Legrand-Pass & Seymour

Smooth Wall Plate 4-Gang 4toggle

  • MFR Part #: SP4-W
  • Total Availability: 467
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($373.32) ·
SP4W - Pass & Seymour/Legrand

Total Availability: In Stock

R4WH - Juno

Reduced Profile, Single Circuit Trac Sections For Surface or Pendant Mounting. Compatible With A Full Range Of Feed, Connector, and Mounting Accessories. Accepts All Trac-Lites and Trac-Master Trac Fixtures.

  • MFR Part #: R 4FT WH
  • Total Availability: 7
  • Manufacturer: Juno
  • Find: Similar Items
  • Pkg Sizes: 1 ($47.70) ·
R4WH - Lithonia Lighting - Acuity

Total Availability: In Stock

PC234N - Allied Moulded Products

Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 In Width, 4 In Diameter, 12 LB

  • MFR Part #: PC234N
  • Total Availability: 3,056
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 50 ($217.62) ·
PC234N - Allied Moulded

Total Availability: In Stock

FNM4 - Eaton Bussmann Series

Eaton Bussmann Series FNM Fuse, 4 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V

  • MFR Part #: FNM-4
  • Total Availability: 79
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.40) ·
FNM4 - Bussmann Fuses

Total Availability: In Stock

4X4 - Ecn-Korns

4X4 Galvanized Nipple

  • MFR Part #: GALNIP4X4
  • Total Availability: 363
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.55) ·
4X4 - Robroy/Ecn Korns

Total Availability: In Stock

B4ICATW - ELG

Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage

  • MFR Part #: B4ICATW
  • Total Availability: 2
B4ICATW - Elite Lighting

Total Availability: In Stock

CS8364C - Wiring Device-Kellems

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White

  • MFR Part #: CS8364C
  • Total Availability: 5
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,999.90) ·
CS8364C - Hubbell Wiring Devices

Total Availability: In Stock

P4W - Pass & Seymour/Legrand

Plastic Wallplate 4G 4 Toggle W/Out Line WH

  • MFR Part #: N/A
  • Total Availability: 467
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.33) ·
P4W - Pass & Seymour/Legrand

Total Availability: In Stock

SP4DL - Blackburn Grounding

Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.16 LB/Ea

  • MFR Part #: SP4DL
  • Total Availability: 379
  • Manufacturer: Blackburn Grounding
  • Find: Similar Items
  • Pkg Sizes: 100 ($10,219.71) ·
SP4DL - Abb Installation Products, Inc

Total Availability: In Stock

RW114CL - COD

1-1/4" Steel Flexible Conduit 50'

  • MFR Part #: N/A
  • Total Availability: 1,451
RW114CL - Condumex Incorporated

Total Availability: In Stock

4DNW224ZN - Eaton

Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Dove-Tail Slide-In Nut, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size

  • MFR Part #: 4DNW224ZN
  • Total Availability: 39
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($313.78) ·
4DNW224ZN - Cooper B-Line/Cable Tray

Total Availability: In Stock

SHARK4 - Rab Lighting Inc

Shark Fa 4' 50/40/30W 3500K/4000K/5000K 120-277V

MFR Part #:
SHARK4
Manufacturer:
Rab Lighting Inc
Local Availability:
In Stock
Total Availability:
66 Each
Pkg Sizes:
1 Each ($340.70)
SHARK8 - Rab Lighting Inc

Shark Fa 8' 100/80/60W 3500K/4000K/5000K 120-277V

MFR Part #:
SHARK8
Manufacturer:
Rab Lighting Inc
Local Availability:
In Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($554.68)
SHARK450WD10 - Rab Lighting Inc

Led High Abuse Light, 75, 5000 K, 5161 LM Brightness (Lumens), 50 W, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 H Average Life, Dimmable, 5-1/4 In Width, 4-1/8 In Height, 48 In Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 13.34 LB

MFR Part #:
SHARK4-50W/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($273.85)
WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

MFR Part #:
WN-4A-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($66.45)
WN4AU - Metalux

WN Series - 4 Lamp Replacement Lens

MFR Part #:
WN-4A-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($66.45)
F4X4WH6 - Panduit

The F4X4WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 4" (101.6 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.

MFR Part #:
F4X4WH6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
366 Feet
Pkg Sizes:
6 Feet ($111.18)
60 Feet ($1,111.80)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
8 Each ($84.16)
SHARK8100WD10 - Rab Lighting Inc

Linear Led Washdown Fixture, Stairwell;Tunnel Application, 100000 H Average Life, 13429 LM Brightness (Lumens), 78 Color Rendering Index, 5000 K Color Temperature, 0.36 A;0.42 A;0.49 A;0.8 A Current Rating, White Finish, 109.2 MM;4.3 In Height, Led Lamp Type, 8 FT Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;NSF Certified;Ul Listed, 100 W Total Wattage, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr W

MFR Part #:
SHARK8-100W/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($476.64)
CS8164C - Wiring Device-Kellems

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White

MFR Part #:
CS8164C
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
10 Each ($1,999.90)
SP4W - Legrand-Pass & Seymour

Smooth Wall Plate 4-Gang 4toggle

MFR Part #:
SP4-W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
467 Each
Pkg Sizes:
100 Each ($373.32)
R4WH - Juno

Reduced Profile, Single Circuit Trac Sections For Surface or Pendant Mounting. Compatible With A Full Range Of Feed, Connector, and Mounting Accessories. Accepts All Trac-Lites and Trac-Master Trac Fixtures.

MFR Part #:
R 4FT WH
Manufacturer:
Juno
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($47.70)
PC234N - Allied Moulded Products

Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 In Width, 4 In Diameter, 12 LB

MFR Part #:
PC234N
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
3,056 Each
Pkg Sizes:
50 Each ($217.62)
FNM4 - Eaton Bussmann Series

Eaton Bussmann Series FNM Fuse, 4 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V

MFR Part #:
FNM-4
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
79 Each
Pkg Sizes:
10 Each ($198.40)
4X4 - Ecn-Korns

4X4 Galvanized Nipple

MFR Part #:
GALNIP4X4
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
363 Each
Pkg Sizes:
6 Each ($222.55)
B4ICATW - SPC

Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage

MFR Part #:
B4ICATW
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($30.38)
CS8364C - Wiring Device-Kellems

Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 50A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, Non-Nema, Screw Terminal, Black and White

MFR Part #:
CS8364C
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
10 Each ($1,999.90)

MFR Part #:
N/A
Manufacturer:
Pass & Seymour/Legrand
Local Availability:
Out Of Stock
Total Availability:
467 Each
Pkg Sizes:
10 Each ($37.33)
SP4DL - Blackburn Grounding

Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.16 LB/Ea

MFR Part #:
SP4DL
Manufacturer:
Blackburn Grounding
Local Availability:
Out Of Stock
Total Availability:
379 Each
Pkg Sizes:
100 Each ($10,219.71)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1,451 Each
Pkg Sizes:
1 Each ($3.64)
4DNW224ZN - Eaton

Eaton B-Line Series 4DIMENSION Strut Channel Nuts, Installs With Quarter Turn, Steel, Dove-Tail Slide-In Nut, Dove-Tail Combo Nut Washer, Electro-Plated Zinc, 400 LBS Pull Out Strength, 300 LBS Slip Strength, 3/8"-16 Thread Size

MFR Part #:
4DNW224ZN
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
100 Each ($313.78)

Begin Live Chat