SL1712 - 16OZ Mechanix Orange Citrus Hand Cleaner

Sta-Lube

  • $10.97 (Each)
  • $10.97 (Each)

  • $131.64 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL1712
Manufacturer
Sta-Lube
Manufacturer's Part Number
SL1712
Description
16OZ Mechanix Orange Citrus Hand Cleaner
Mechanix Orange Citrus Hand Cleaner With Pumice
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
53131627 - Hand cleaner
UPC/GTIN
072213017120 / 00072213017120
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Standard Packaging
$131.64 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
SL1712 - Large Image
MSDS Sheets
 
 
SL1712 - MSDS Sheet
Attachments
 
 
SL1712 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Citrus Lotion Hand Cleaner
Description
16OZ MECHANIX ORANGE CITRUS HAND CLEANER
extra long description
WHITE COLOR; HANDS/SKIN, INDUSTRIAL SITE APPLICATION; SQUEEZE BOTTLE CONTAINER TYPE; 16 OZ CONTAINER CAPACITY; 99 DEG C FLASH POINT; POLYETHYLENE GLYCOL MONOUNDECYL, GLYCERINE, PROPYLENE GLYCOL, IODOPROPYNYL BUTYLCARBAMATE, TITANIUM DIOXIDE COMPOSITION; LOTION CLEANER TYPE; ROHS COMPLIANT; BASE MATERIAL PUMICE; ODOR NATURAL CITRUS
Long Description
CITRUS LOTION HAND CLEANER, WHITE COLOR; HANDS/SKIN, INDUSTRIAL SITE APPLICATION; SQUEEZE BOTTLE CONTAINER TYPE; 16 OZ CONTAINER CAPACITY; 99 DEG C FLASH POINT
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
RoHS Compliant; Base Material Pumice; Odor Natural Citrus
Additional Information
Container Capacity
16 oz
Flash Point
99 Deg C
Cleaner Type
Lotion
Composition
Polyethylene Glycol Monoundecyl, Glycerine, Propylene Glycol, Iodopropynyl Butylcarbamate, Titanium Dioxide
Container Type
Squeeze Bottle
Manufacturer Information
Manufacturers Part Number
SL1712
Brand
STA LUBE
GTIN
00072213017120
UPC
072213017120
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Packaging
Weight per each
1.3333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Hands/Skin, Industrial Site
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
18 View Store

A-L

Location Stock Available
Denton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat