Add More Items
View All Quick Selects
Below you can add an image for 'SME' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
Total Availability: In Stock
Check local availability
Book Price
$126.21
Each
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$63.86
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 3.937 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.8 LB
$71.89
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 50 Va
Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 LB
$92.37
Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$90.54
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va
Eaton Type Mte Industrial Control Transformer, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 50 Va , PV: 200/220/440V, 208/230/460 V
$251.11
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 0.1LBS, Heavy-Duty Electrical Box Hanger, 50 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire Load Capacity, Pre-Galvanized
$11.14
SME2 2 Port KMJ White
$2.04
Eaton Type Mte Industrial Control Transformer, Cu Magnet Wire, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va
The Advantage Exhaust Fan Provides 50 CFM Of Ventilation At 3.0 Sones. It Features A Low Profile Grill That Almost Disappears Into The Ceiling. The Slim 3-3/4" Housing With A 3" Plastic Duct Outlet Allows The Fan to Be Mounted Into Either A Ceiling or A Wall While The Plastic Damper Protects Against Back Drafts. It Installs Easily Using The Double Thick Keyhole Mounting Tabs.
$23.99
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
Samsung BE50D-H - 4K - Business Pro TV - 50"
Request Quote
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Nylatron Rollers 0.75 Inch Diameter 0.32 Inch Width, One Roller Inside Fork, One Roller Outside Fork, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$70.44
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Metal Rollers 0.75 Inch Diameter 0.32 Inch Width, Both Rollers Same Side Of Fork, 14-250F(-10-121C), Steel, Ul, Csa, Ce
E50 Nema Limit Switch, Lever, Rotary Lever, 1.50 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$100.64
E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Manual Dispensing Gun For 50ML Cartridges
$63.90
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
$98.19
20
Popularity
Default