Add More Items
View All Quick Selects
Below you can add an image for 'SPD050600D2N' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,123.90
Each
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: In Stock
$4,650.21
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$3,349.06
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$5,971.42
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, CVX050 Series, 50 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G Operating Voltage, Three-Phase
$606.58
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V Ac to 120 V DC, -14 to +201 °F, 1.05 In Actuator Length, 0.5000 LB/Ea
$180.07
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
$542.10
Eaton 10250T Pushbutton Contact Block, 10250T Series, Logic Level Contact Block, 1NO, Nema 3, 3R, 4, 4X, 12, 13, Spade Terminal
$87.82
Eaton 10250T Pushbutton Button, 10250T Series, Non-Illuminated Push-Pull Operator Button, Black Actuator, Legend: Blank Legend, Standard (40 MM)
$24.42
Surge Protection Device, CVX050 Series, 50 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 60 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 10, 300 V, 160 VDC
$58.48
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, White Actuator, Plastic, Legend: Blank Legend
$18.82
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 600 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 160 VDC
$412.31
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M Ul|Ab&B Low Voltage Products T1N050TL|Abb Low Voltage Product T1N050TL|Abb Low Voltage Products T1N050TL|Abb LV Product T1N050TL|Abb T1N050TL
$258.90
20
Popularity
Default