Add More Items
View All Quick Selects
Below you can add an image for 'SPD100480Y1M' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,123.90
Each
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: In Stock
$4,650.21
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$5,971.42
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$3,349.06
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Surge Protection Device, CVX100 Series, 100 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, Includes Ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G Operating Voltage, Three-Phase, Four-Wire
$1,091.22
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$962.52
The R100X125V1M Self-Laminating Turn-Tell Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Design Allows Rotation For Visibility From Any Angle - Reposition On The Wire/Cable to Align Legends and Improve Aesthetics. Can Be Easily Installed On Existing Terminated Wires and Assemblies Without Disconnecting The Wires/Cables. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
$125.73
Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
The R100X075V1M Self-Laminating Turn-Tell Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Design Allows Rotation For Visibility From Any Angle - Reposition On The Wire/Cable to Align Legends and Improve Aesthetics. Can Be Easily Installed On Existing Terminated Wires and Assemblies Without Disconnecting The Wires/Cables. For Use With The MP300 Printer. Vinyl. 1" X 0.75" (25.4 MM X 19.1 MM). Color Clear/White. 175 Labels Per Cassette. 1 Cassette Per Package.
$119.41
Surge Protection Device, SPC Series, 100 Ka, 277/480V Wye, Nema 4X, Standard Configuration
$1,469.19
Surge Protection Device, SPC Series, 200 Ka, 480V Delta, Nema 4X, Filtering, Alarm and Form C Relay
$2,990.00
Panduit R100X150V1M Turn-Tell Label Cassettes, Have An Innovative Design That Allows Label Rotation to Any Angle For Improved Visibility, Aesthetics, and Easy Repositioning. Label Is 1.0" X 1.5” With 1.0" X 0.5" White Print-On Area and Clear Overlaminate. It Can Easily Be Installed On Existing Terminated Wires and Assemblies and Does Not Require Disconnecting Wires or Cables. For Use With Panduit MP Series Printers. 100 Labels Per Cassette.
$103.82
P&S HS1001 Disc Sub CX1054
$74.24
This item is no longer available. Click to view alternate items.
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 277/480 Wye, 320 L-N, 640 L-G Operating Voltage, Three-Phase
$312.26
20
Popularity
Default