Add More Items
View All Quick Selects
Below you can add an image for 'STR 5045B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2" 45° Liquidtight Conn. Usa
Total Availability: In Stock
Check local availability
Book Price
$1,065.00
Per 100
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Divis
$1,452.09
3" 45° Liquidtight Conn. Usa
$293.38
Each
1" 45° Liquidtight Conn. Usa
$1,297.33
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Divis
$2,196.66
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
3/4" 45° Liquidtight Conn. Usa
$15.81
RJ-45 8P8C Upt Round Stra
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$30.91
Round Strap, Made In Usa, 100 CT Package Quantity
Liquid Tight Connector, 1-1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 2 In Length, 2.38 In Diameter, 0.72 In Thread Size, Threaded Connection, 66 LB/100
$2,124.99
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
Wire Mesh Strain Relief, Trade Size: 1/2 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
$8,879.02
<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>
$22.57
RJ45 8 Wire Mod Plug Solid Cat 5E Jar 100
$29.22
54327 Q45 Receiver W/QD
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$186.00
2" Liquidtight Conn.Steel Usa
$3,344.62
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 In Length, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 15 LB/100
$1,322.68
MTR Run Cap Round 45+7.5UF 440V
$50.28
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$2.29
Per Foot
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang), Conductor Range 8 STR-2, Length 1-15/12 Inches, Width 1/2 Inch, Height 31/32 Inch
$1,637.16
20
Popularity
Default