Search Results for "STS-125"

1-20 of 40
1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 158
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 36
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 118
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Nacogdoches Availability: 12
  • Total Availability: 190
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 36
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 118
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 158
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254 - Eaton Wiring Devices

Total Availability: In Stock

1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

  • MFR Part #: 1252
  • Nacogdoches Availability: 10
  • Total Availability: 286
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.00) ·
1252 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

STSR50 - Appleton

Wire Mesh Strain Relief, Trade Size: 1/2 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit

  • MFR Part #: ST-SR50
  • Total Availability: 15
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 4 ($355.16) · 20 ($1,775.80) ·
STSR50 - Appleton/Oz Gedney

Total Availability: In Stock

1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254B0X - Eaton Wiring Devices

Total Availability: In Stock

STS2346 - Nvent Caddy

Snap to Stud Electrical Box Bracket, 2 1/2", 3 5/8", 4", 6" Wall Depth, 4", 4 11/16" Box

  • MFR Part #: STS2346
  • Total Availability: 1,344
  • Manufacturer: Nvent Caddy
  • Find: Similar Items
  • Pkg Sizes: 25 ($125.01) ·
STS2346 - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

STSR75 - Appleton

Wire Mesh Strain Relief, Trade Size: 3/4 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit

  • MFR Part #: ST-SR75
  • Total Availability: 29
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($559.00) · 20 ($2,235.99) ·
STSR75 - Appleton/Oz Gedney

Total Availability: In Stock

1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

  • MFR Part #: 1212
  • Nacogdoches Availability: 2
  • Total Availability: 3,471
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.80) ·
1212 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1255 - Bridgeport

Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4-1/2 In Width, 1 LB/Ea

  • MFR Part #: 1255
  • Nacogdoches Availability: 29
  • Total Availability: 1,487
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 5 ($96.02) ·
1255 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1255 - DCT

5" 90 Adj Elbow

  • MFR Part #: N/A
  • Total Availability: 249
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 24 ($108.00) ·
1255 - Cody Company, LLC

Total Availability: In Stock

125S - Bridgeport

Locknut, Bonding, Steel, Size 1 1/2 Inch

  • MFR Part #: 125-S
  • Total Availability: 198
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($138.00) · 50 ($689.99) ·
125S - Nsi Industries

Total Availability: In Stock

1254 - Bridgeport

Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-1/4 In Width, 0.8 LB/Ea

  • MFR Part #: 1254
  • Nacogdoches Availability: 28
  • Total Availability: 1,553
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($113.37) ·
1254 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1254 - DCT

4" 90 Adj Elbow

  • MFR Part #: N/A
  • Total Availability: 455
  • Manufacturer: DCT
  • Find: Similar Items
  • Pkg Sizes: 36 ($162.00) ·
1254 - Cody Company, LLC

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
25 Each ($277.25)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
25 Each ($478.00)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
1 Each ($11.09)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
190 Each
Pkg Sizes:
10 Each ($139.80)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
25 Each ($478.00)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
12 Each ($133.08)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
12 Each ($133.08)
1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

MFR Part #:
1252
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
286 Each
Pkg Sizes:
10 Each ($511.00)
STSR50 - Appleton

Wire Mesh Strain Relief, Trade Size: 1/2 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit

MFR Part #:
ST-SR50
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
4 Each ($355.16)
20 Each ($1,775.80)
1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
STS2346 - Nvent Caddy

Snap to Stud Electrical Box Bracket, 2 1/2", 3 5/8", 4", 6" Wall Depth, 4", 4 11/16" Box

MFR Part #:
STS2346
Manufacturer:
Nvent Caddy
Local Availability:
Out Of Stock
Total Availability:
1,344 Each
Pkg Sizes:
25 Each ($125.01)
STSR75 - Appleton

Wire Mesh Strain Relief, Trade Size: 3/4 In, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: Csa Number C22.2 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit

MFR Part #:
ST-SR75
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
5 Each ($559.00)
20 Each ($2,235.99)
1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

MFR Part #:
1212
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,471 Each
Pkg Sizes:
10 Each ($205.80)
1255 - Bridgeport

Clamp-On Entrance Cap, 1-1/2 In Trade Size, Aluminum, Plain, 3-5/16 In Length, 4-1/2 In Width, 1 LB/Ea

MFR Part #:
1255
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
1,487 Each
Pkg Sizes:
5 Each ($96.02)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
249 Each
Pkg Sizes:
24 Each ($108.00)
125S - Bridgeport

Locknut, Bonding, Steel, Size 1 1/2 Inch

MFR Part #:
125-S
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
198 Each
Pkg Sizes:
10 Each ($138.00)
50 Each ($689.99)
1254 - Bridgeport

Clamp-On Entrance Cap, 1-1/4 In Trade Size, Aluminum, Plain, 2-5/8 In Length, 3-1/4 In Width, 0.8 LB/Ea

MFR Part #:
1254
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
1,553 Each
Pkg Sizes:
10 Each ($113.37)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
455 Each
Pkg Sizes:
36 Each ($162.00)

Begin Live Chat