Search Results for "SU2-300"

1-20 of 790
300T2 - Nsi

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea

  • MFR Part #: 300T-2
  • Terrell Availability: 6
  • Total Availability: 600
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.30) ·
300T2 - Nsi Industries

Available now at Terrell: In Stock

Total Availability: In Stock

300T - Nsi

1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

  • MFR Part #: 300T
  • Total Availability: 9
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 24 ($137.27) ·
300T - Nsi Industries

Total Availability: In Stock

300 - Wiremold

<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>

  • MFR Part #: 300
  • Total Availability: 82
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($239.00) ·
300 - Wiremold

Total Availability: In Stock

D2PAL - Eaton

D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole

  • MFR Part #: D2PAL
  • Terrell Availability: 11
  • Total Availability: 808
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($222.00) ·
D2PAL - Eaton Corp

Available now at Terrell: In Stock

Total Availability: In Stock

D2PA6 - Eaton

D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole

  • MFR Part #: D5PF3AA
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.00) ·
D2PA6 - Eaton Corp

Total Availability: In Stock

K2A40U - Burndy

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

  • MFR Part #: K2A40U
  • Total Availability: 3
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 3 ($352.68) ·
K2A40U - Burndy LLC

Total Availability: In Stock

300 - Ge

Ge Arcstream PS35

  • MFR Part #: 300
  • Total Availability: 13
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 24 ($470.16) ·
300 - Ge By Current Lamps

Total Availability: In Stock

300MIF - Sylvania

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package

  • MFR Part #: 300M/IF-130V/15739
  • Total Availability: 130
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 60 ($633.60) ·
300MIF - Sylvania-Ledvance

Total Availability: In Stock

300M - Ge

Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case

  • MFR Part #: 300M-130
  • Total Availability: 8
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 60 ($469.80) ·
300M - Ge By Current Lamps

Total Availability: In Stock

300M130VPK6130 - Ge Current, A Daintree Company

Gel 300M/130V-PK6 73788 Incandescen

  • MFR Part #: 300M/130V-PK6
  • Total Availability: 7
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 6 ($54.66) ·
300M130VPK6130 - Ge By Current Lamps

Total Availability: In Stock

30092J - Ideal

Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-092J
  • Tyler Availability: 900
  • Total Availability: 4,800
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($11.60) · 900 ($69.57) ·
30092J - Ideal

Ready to ship from Tyler: In Stock

Total Availability: In Stock

30072 - Ideal

Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V

  • MFR Part #: 30-072
  • Total Availability: 40,300
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.07) · 1,000 ($150.71) ·
30072 - Ideal

Total Availability: In Stock

300T3QCL130V - Sylvania

Syl 300T3Q/CL-130V/59000 300T3QCL 1

  • MFR Part #: 300T3Q/CL-130V/59000
  • Total Availability: 24
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 20 ($232.00) ·
300T3QCL130V - Sylvania-Ledvance

Total Availability: In Stock

SU202MC20 - Industrial Connections &

UL489 MCB 2P C 20A 480/277

  • MFR Part #: N/A
  • Total Availability: 5
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 ($101.42) ·
SU202MC20 - Industrial Connections &

Total Availability: In Stock

300PS35CL130V - Sylvania

Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt

  • MFR Part #: 300PS35/CL-130V/15917
  • Total Availability: 18
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 24 ($237.12) ·
300PS35CL130V - Sylvania-Ledvance

Total Availability: In Stock

300MCL130V - Sylvania

Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package

  • MFR Part #: 300M/CL-130V/15744
  • Total Availability: 117
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 60 ($487.80) ·
300MCL130V - Sylvania-Ledvance

Total Availability: In Stock

HLR2A - Edison Fuses

10A 300V Inline Fuse Holder

  • MFR Part #: N/A
  • Total Availability: 3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($150.80) ·
HLR2A - Edison Fuses

Total Availability: In Stock

HLR2A - Eaton

Eaton Bussmann Series, Fuse Holder, 300V, 15A, 18 Awg (Solid Copper) 6 In Black Insulated Line/Load Side Wire, Panel, For Use With In-Line Non-Rejecting GLR Fuse, Non Indicating

  • MFR Part #: HLR-2A
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($15.08) ·
HLR2A - Bussmann Fuses

Total Availability: In Stock

3002 - Platinum Tools

Flush Mount, 208 to 277 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea

  • MFR Part #: 3002
  • Total Availability: 758
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($450.36) ·
3002 - Nsi Industries

Total Availability: In Stock

30071 - Ideal

Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V

  • MFR Part #: 30-071
  • Total Availability: 18,300
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.06) · 1,000 ($150.65) ·
30071 - Ideal

Total Availability: In Stock

300T2 - Nsi

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea

MFR Part #:
300T-2
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
600 Each
Pkg Sizes:
10 Each ($318.30)
300T - Nsi

1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

MFR Part #:
300T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
24 Each ($137.27)
300 - Wiremold

<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>

MFR Part #:
300
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
82 Each
Pkg Sizes:
100 Each ($239.00)
D2PAL - Eaton

D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole

MFR Part #:
D2PAL
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
808 Each
Pkg Sizes:
10 Each ($222.00)
D2PA6 - Eaton

D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole

MFR Part #:
D5PF3AA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
10 Each ($277.00)
K2A40U - Burndy

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

MFR Part #:
K2A40U
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
3 Each ($352.68)
300 - Ge

Ge Arcstream PS35

MFR Part #:
300
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
24 Each ($470.16)
300MIF - Sylvania

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package

MFR Part #:
300M/IF-130V/15739
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
130 Each
Pkg Sizes:
60 Each ($633.60)
300M - Ge

Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case

MFR Part #:
300M-130
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
60 Each ($469.80)
300M130VPK6130 - Ge Current, A Daintree Company

Gel 300M/130V-PK6 73788 Incandescen

MFR Part #:
300M/130V-PK6
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
6 Each ($54.66)
30092J - Ideal

Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2

MFR Part #:
30-092J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
4,800 Each
Pkg Sizes:
150 Each ($11.60)
900 Each ($69.57)
30072 - Ideal

Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V

MFR Part #:
30-072
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
40,300 Each
Pkg Sizes:
100 Each ($15.07)
1,000 Each ($150.71)
300T3QCL130V - Sylvania

Syl 300T3Q/CL-130V/59000 300T3QCL 1

MFR Part #:
300T3Q/CL-130V/59000
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
20 Each ($232.00)

MFR Part #:
N/A
Manufacturer:
Industrial Connections &
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($101.42)
300PS35CL130V - Sylvania

Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt

MFR Part #:
300PS35/CL-130V/15917
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
24 Each ($237.12)
300MCL130V - Sylvania

Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package

MFR Part #:
300M/CL-130V/15744
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
117 Each
Pkg Sizes:
60 Each ($487.80)

MFR Part #:
N/A
Manufacturer:
Edison Fuses
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
10 Each ($150.80)
HLR2A - Eaton

Eaton Bussmann Series, Fuse Holder, 300V, 15A, 18 Awg (Solid Copper) 6 In Black Insulated Line/Load Side Wire, Panel, For Use With In-Line Non-Rejecting GLR Fuse, Non Indicating

MFR Part #:
HLR-2A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($15.08)
3002 - Platinum Tools

Flush Mount, 208 to 277 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea

MFR Part #:
3002
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
758 Each
Pkg Sizes:
12 Each ($450.36)
30071 - Ideal

Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V

MFR Part #:
30-071
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
18,300 Each
Pkg Sizes:
100 Each ($15.06)
1,000 Each ($150.65)

Begin Live Chat