Add More Items
View All Quick Selects
Below you can add an image for 'TCF45' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 6 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Total Availability: In Stock
Check local availability
Book Price
$126.22
Each
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 100 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$343.16
Eaton Bussmann Series TCF Fuse, Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 30 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$150.26
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 10 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$114.95
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 200 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 200 Ka At 600 Vac
$493.21
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 60 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$207.38
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 3 A, Non-Idicating Fuse, Interrupting Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$106.62
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 15 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$120.26
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 50 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$192.93
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 70 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$386.00
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 20 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
$119.99
Eaton Bussmann Series TCFH Modular Fuse Holder, Electrical Panelboards, Machinery Disconnects, Industrial Control, Required Finger Safe Systems, 100 A, Class CF, Glass Filled PBT, Panel, 600 Vac/DC, Low-Peak Finger Safe Fuse
$49.08
Eaton Bussmann Series TCFH Modular Fuse Holder, Finger Safe, 30 A, Class CF, Cubefuse, 100/300 Ka, 100 Kaic 300 VDC, 300 Kaic 600 Vac, Glass Filled Pes, Chassis, 35 MM Din Rail, 600 V, 10 Sec At 500%
$37.19
Eaton Bussmann Series TCFH Modular Fuse Holder, Electrical Panelboards, Machinery Disconnects, Industrial Control, Required Finger Safe Systems, 60 A, Class CF, Glass Filled PBT, Panel, 600 Vac/DC, Low-Peak Finger Safe Fuse
$52.72
45MFD 370/440V Round Capacitor
$16.31
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
$28.92
Elec O/L 15-45A, Class 10E, 20E, 3
$189.00
The Remodel Housing Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible. The Housing Features Adjustable Height to Allow Installation Where Vertical Spacing Is Limited. The Non-Ic Housing Is Designed to Be Installed In Non-Insulated Areas or Where Insulation Is Spaced At Least 3-Inches From The Housing.
$43.99
5" TC Incandescent Remodel Housing
$56.85
TC-Er 16G 4PR 5000'
Total Availability:
$1,701.46
Per 1,000
This item is no longer available. Click to view alternate items.
20
Popularity
Default