Add More Items
View All Quick Selects
Below you can add an image for 'TED134030WL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Syl LED13BR40DIM830G4B/74787 Led13b
Total Availability: In Stock
Check local availability
Book Price
$8.79
Each
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
V3040N Round Stippled Opal Lens Shower Trim With Reflector, Plastic White. Compatible With IC23, IC22 and IC22R Housings. Shower Trims Are Wet Location Listed.
$18.20
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$321.22
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 40 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
00019813750491|0019813|019813750491|01981375049|75049|BR40 15 830 Dim|BR40-15-830-D1M|BR4015830DIM|BR40-15-830-Dim|BR40 15W 85EQ 1100LM E26 3K D 6PK|Rab BR40 15 830 Dim|Rab BR40-15-830-D1M|Rab BR4015830DIM|Rab BR40-15-830-Dim|Rab Lighting BR40 15 830 Dim|Rab Lighting BR40-15-830-D1M|Rab Lighting BR4015830DIM|Rab Lighting BR40-15-830-Dim|Rablighting BR40 15 830 Dim|Rablighting BR40-15-830-D1M|Rablighting BR4015830DIM|Rablighting BR40-15-830-Dim
$7.85
Milb U4013-X-2/K7-Il 7 Term RNGLS L
$806.72
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 3000K, 11000 Life
$7.52
Led BR40 Lamp, 82, 3000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
$11.87
Eaton DC1 Device Series Variable Frequency Drive, IP20 480V In/460V Out 20HP, 30A Enh FW
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,692.30
Syl 65BR30/FL-130V/13129 65BR30FL13
$4.81
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
$7.58
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
$1,213.31
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$537.78
2grld132aunvl840cd1u
Total Availability:
$181.56
This item is no longer available. Click to view alternate items.
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
3 Pole, 60 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$600.00
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
$8.19
Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$401.23
Per 100
BR30 Incandescent Lamp, 2600 K, 725 LM Brightness (Lumens), 65 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Base, Non Dimmable, 3.75 In Diameter, 5.38 In Length, 0.27 LB
$4.46
20
Popularity
Default