Add More Items
View All Quick Selects
Below you can add an image for 'TH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox 18-Inch Hole Saw Extension 1/2-Inch Chuck
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$39.48
Each
5 X 18 X OO2 Poly Bag
$34.79
Per 1,000
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
Total Availability: In Stock
$88.06
Per 100
Multi-Conductor Cu 600V Epr XHHW-2 Cpe Control Cable
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$406.76
Per 1,000 Feet
18 In. Safety Plate For Wood Stud
$272.47
Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB
$75.86
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
Lenox Plastic Pipe Hand Saw, 18-Inch
$41.69
DR18OB, 18" Downrod, Oiled Bronze Downrods
$16.00
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
$52.28
DR18FB, 18" Downrod, Flat Black Downrods
$13.60
18 X 1-1/2" Nail Plate With Nail/Screw Holes, Pre-Galvanized
$160.85
Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Panel 15 X 15 - Fits Encl. 18 X 18 - Steel/WHT
$64.82
18" Finger Saver Start Collar
$6.97
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$621.54
Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
$226.56
Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width 0.38 Inch, Maximum Insulation 0.165, Tab Size 0.25X0.032, Wire Range 22-18 Awg, Color Red, Brass, Tin Plated, 50 Pack
$212.35
Fork Terminal, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.150 In Insulation Length, 0.003 LB
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
$201.47
20
Popularity
Default