DH363FRK - 100A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $1121.26 (Each)
  • $1,121.26 (Each)

In-Stock: 2 available locally (Sulphur, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH363FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH363FRK
Description
100A/3P HD Fusible Safety Switch 600V Nema 3R
Safety Switch, 100 A, 480 to 600 V Ac;250 V DC, 3 Pole, 3 Wire, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, Fusible, 27 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206424 / 00782113206424
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,121.26 (Each)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
4
All Stores
349
Resources
Images
 
 
DH363FRK - Small Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Large Image
 
DH363FRK - Video
Specifications Sheets
 
 
DH363FRK - Specification Sheet
Attachments
 
 
DH363FRK - Specification Sheet
Brochures
 
 
DH363FRK - Brochure
Tech Bulletins
 
 
DH363FRK - Tech Bulletin
Other Links
 
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
 
DH363FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Painted Galvanized Steel (Enclosure)
Current Rating
100 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
3
Poles
3
amperage rating
100
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Width
12.75
Depth
22.5
Height
9
Descriptions
Product Type
Safety Switch
extra long description
ETN DH363FRK 100A/3P HD Fusible Sft
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 100 A, 2 Wires
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Long Description
Safety Switch, 100 A, 480 to 600 V ac;250 V dc, 3 Pole, 3 Wire, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, Fusible, 27 lb
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363FRK
GTIN
00782113206424
UPC
782113206424
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
27 lb;12.258 kg
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 349

Location search:

* All prices subject to change.

Begin Live Chat