Add More Items
View All Quick Selects
Below you can add an image for 'TLM1212CCUGK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lo-Pro Mini Led Driver Junction Box & Driver Combo, 12V 60W VLM
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$206.25
Each
Heavy Duty T-Series Cable Ties Feature Inside Serrations to Provide A Positive Hold On Wire and Cable Bundles. Durable Head Design Guarantees High Tensile Strength and A Low Insertion Force. For High-Volume Applications, Tensioning Tools Are Available to Ensure Consistent and Safe Installation.
Total Availability: In Stock
$3.13
3 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
$142.48
Per 100 Feet
The Polaris IPLMD350-12 Multi-Tap Mountable Dual-Sided Entry Connector Features 12 Ports Sized For 350 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Wi
$444.89
OBS12UNVRSSC 2 Lamp, Rapid Start Electronic Ballast For 4 FT. T12, Universal Input Voltage Lamp, 4 Pack
$35.46
00019813833699|0019813|019813833699|01981383369|83369|T8 12 48GC 840 SD Byp|T81248GC840SDBYP|T8-12-48GC-840-SD-Byp|Led 4FT Typb 12W 4K 1800LM Singledouble|Rab Lighting T8 12 48GC 840 SD Byp|Rab Lighting T81248GC840SDBYP|Rab Lighting T8-12-48GC-840-SD-Byp|Rab T8 12 48GC 840 SD Byp|Rab T81248GC840SDBYP|Rab T8-12-48GC-840-SD-Byp|Rablighting T8 12 48GC 840 SD Byp|Rablighting T81248GC840SDBYP|Rablighting T8-12-48GC-840-SD-Byp
$10.50
2' 1LMP Strip Low Trigger Start Ballast, T12
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$69.69
1 Lamp, 2' Narrow Strip, Magnetic Ballast, T12, Flip-Up Sockets
2 In X 20 FT PVC Direct Burial DB120 Duct, Low Modulus, Belled End
$61.34
Per 100
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
$144.16
16.4' Led Tape 40K 24V 300LM
$69.99
Led High Bay, White, Aluminum, 120 to 277 V, 100 W (MH), 60000 H (L88);100000 H (L70) Average Life, 12000 LM Brightness (Lumens), 5000 K, 80, Dimmable, Surface Mount, 25.6 In Length, 11.75 In Width, 2.75 In Height, 5 Yr Warranty, 11.5 LB
$383.48
The Polaris IPLMD500-6 Multi-Tap Mountable Dual-Sided Entry Connector Features 6 Ports Sized For 500 MCM - 4 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
$256.35
The Polaris IPLMD250-3 Multi-Tap Mountable Dual-Sided Entry Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, With
$145.02
LBL4W 6500LM 80CRI 40K MIN10 GZT Mvolt
$340.20
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
$226.40
Axis T8129 Poe Extender
$202.22
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
$45.42
This item is no longer available. Click to view alternate items.
P&S TM8113BKCC Disc., Sub RCD113BK
$41.93
$341.49
20
Popularity
Default