Search Results for "TPB-125"

1-20 of 2000
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 114
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Total Availability: 184
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 154
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 154
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 114
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

TP320 - Eaton

Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity

  • MFR Part #: TP320
  • Total Availability: 22
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($502.00) ·
TP320 - Crouse-Hinds

Total Availability: In Stock

TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: TP2-C
  • Total Availability: 5,400
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($62.08) · 1,000 ($620.80) ·
TP2C - Panduit Corporation

Total Availability: In Stock

TP422 - Eaton

Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity

  • MFR Part #: TP422
  • Oklahoma City Availability: 59
  • Total Availability: 1,560
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($985.00) ·
TP422 - Crouse-Hinds

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

TP703BK - Legrand-Pass & Seymour

Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device - 4 MTG. Holes, Light Almondnylon.

  • MFR Part #: TP703-BK
  • Total Availability: 16
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,608.00) ·
TP703BK - Pass & Seymour/Legrand

Total Availability: In Stock

ISPB202 - Nsi

The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W

  • MFR Part #: ISPB2/0-2
  • Total Availability: 11
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($137.82) ·
ISPB202 - Nsi Industries

Total Availability: In Stock

ISPB203 - Nsi

The Polaris ISPB2/0-3 Multi-Tap Direct Burial Single-Sided Entry Connector Features 3 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W

  • MFR Part #: ISPB2/0-3
  • Total Availability: 19
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($179.31) ·
ISPB203 - Nsi Industries

Total Availability: In Stock

TP709 - Eaton

Eaton Crouse-Hinds Series TP Switch Box Extension, Steel, Fits Inside All 3" X 2" Width Boxes, Maximum Adjustable Depth 0.78", Furnished With Mounting Screws

  • MFR Part #: TP709
  • Total Availability: 101
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($495.04) ·
TP709 - Crouse-Hinds

Total Availability: In Stock

TP706 - Eaton

Eaton Crouse-Hinds Series TP Grounding Clip, With Grounding Wire, For Grounding Switch and Outlet Boxes Using Non-Metallic Sheathed Cables

  • MFR Part #: TP706
  • Total Availability: 880
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($87.59) · 1,000 ($875.90) ·
TP706 - Crouse-Hinds

Total Availability: In Stock

CPP516 - Eaton

Eaton Crouse-Hinds Series Arktite CPP Plug, 20A, 0.312-0.625" Cable Diameter, Two-Wire, Three-Pole, Brass Contacts, 60 HZ, Style 2, 1 HP, Copper-Free Aluminum, Factory Sealed, Delayed Action Circuit Breaking, 125-250 Vac/18 VDC

  • MFR Part #: CPP516
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,010.52) ·
CPP516 - Crouse-Hinds

Total Availability: In Stock

1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254B0X - Eaton Wiring Devices

Total Availability: In Stock

TP616 - Eaton

Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.08 LB/Ea

  • MFR Part #: TP616
  • Durant Availability: 92
  • Total Availability: 11,727
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($35.88) · 100 ($143.50) ·
TP616 - Crouse-Hinds

Available now at Durant: In Stock

Total Availability: In Stock

TP711 - Eaton

Eaton Crouse-Hinds Series TP Grounding Screw With Pigtail, Steel, 8” Insulated No. 12 Copper Wire

  • MFR Part #: TP711
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,221.80) ·
TP711 - Crouse-Hinds

Total Availability: Available from manufacturer.

TWRGF15B - Eaton

Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Brown, Slim Design

  • MFR Part #: TWRGF15B
  • Durant Availability: 14
  • Total Availability: 295
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.80) ·
TWRGF15B - Eaton Wiring Devices

Available now at Durant: In Stock

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
12 Each ($133.08)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
184 Each
Pkg Sizes:
10 Each ($139.80)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
154 Each
Pkg Sizes:
12 Each ($133.08)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
154 Each
Pkg Sizes:
25 Each ($277.25)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
1 Each ($11.09)
TP320 - Eaton

Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity

MFR Part #:
TP320
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
25 Each ($502.00)
TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
TP2-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
5,400 Each
Pkg Sizes:
100 Each ($62.08)
1,000 Each ($620.80)
TP422 - Eaton

Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity

MFR Part #:
TP422
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,560 Each
Pkg Sizes:
50 Each ($985.00)
TP703BK - Legrand-Pass & Seymour

Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device - 4 MTG. Holes, Light Almondnylon.

MFR Part #:
TP703-BK
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
200 Each ($1,608.00)
ISPB202 - Nsi

The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W

MFR Part #:
ISPB2/0-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
3 Each ($137.82)
ISPB203 - Nsi

The Polaris ISPB2/0-3 Multi-Tap Direct Burial Single-Sided Entry Connector Features 3 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W

MFR Part #:
ISPB2/0-3
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
3 Each ($179.31)
TP709 - Eaton

Eaton Crouse-Hinds Series TP Switch Box Extension, Steel, Fits Inside All 3" X 2" Width Boxes, Maximum Adjustable Depth 0.78", Furnished With Mounting Screws

MFR Part #:
TP709
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
50 Each ($495.04)
TP706 - Eaton

Eaton Crouse-Hinds Series TP Grounding Clip, With Grounding Wire, For Grounding Switch and Outlet Boxes Using Non-Metallic Sheathed Cables

MFR Part #:
TP706
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
880 Each
Pkg Sizes:
100 Each ($87.59)
1,000 Each ($875.90)
CPP516 - Eaton

Eaton Crouse-Hinds Series Arktite CPP Plug, 20A, 0.312-0.625" Cable Diameter, Two-Wire, Three-Pole, Brass Contacts, 60 HZ, Style 2, 1 HP, Copper-Free Aluminum, Factory Sealed, Delayed Action Circuit Breaking, 125-250 Vac/18 VDC

MFR Part #:
CPP516
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
2 Each ($1,010.52)
1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
TP616 - Eaton

Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.08 LB/Ea

MFR Part #:
TP616
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
11,727 Each
Pkg Sizes:
25 Each ($35.88)
100 Each ($143.50)
TP711 - Eaton

Eaton Crouse-Hinds Series TP Grounding Screw With Pigtail, Steel, 8” Insulated No. 12 Copper Wire

MFR Part #:
TP711
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($1,221.80)
TWRGF15B - Eaton

Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Brown, Slim Design

MFR Part #:
TWRGF15B
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
295 Each
Pkg Sizes:
10 Each ($277.80)

Begin Live Chat