Add More Items
View All Quick Selects
Below you can add an image for 'TPN60R1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$88.14
Each
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M Ul|Ab&B Low Voltage Products T1N050TL|Abb Low Voltage Product T1N050TL|Abb Low Voltage Products T1N050TL|Abb LV Product T1N050TL|Abb T1N050TL
Total Availability: In Stock
$258.90
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
$530.69
Per 100
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.1 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$133.36
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Outlet Box, Ivory, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 51 LB/100
$1,124.32
P&S T600EI Disc - Sub Recommend TD7
$26.94
BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W
$77.53
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
$25.52
BMP61 M611 Series R6000 Printer Ribbon, Roll Of 75', Black, 2" W
$40.84
Cover Control Kit, 2 LB
$221.68
DCP-1 1 Gang
$0.94
Nsi GRP-4M1N Adhesive Tie MT Nat 1X
$83.08
Eaton Crouse-Hinds Series Square Box Partitions, 1-1/2", Blank, Steel, Two-Gang, For 1-1/2" Deep Box With Square Cut Tile Wall Two Gang Covers
$1,146.12
Signaling Transformer, Plastic;Metal (Box) Material, 120 V Ac, 16 V, 20/30/30 Va, 2-13/32 In Length, 2-7/32 In Height, 1.7 LB
$60.26
Dell 5460 Toner
Request Quote
TFFN 16 STR Brown 500'
$115.96
Per 1,000
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X60
$533.18
20
Popularity
Default