Add More Items
View All Quick Selects
Below you can add an image for 'TPS4A1115D2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S TM8111LACC Disc Sub Rcd113la
Total Availability: In Stock
Check local availability
Book Price
$3,420.00
Per 100
This item is no longer available. Click to view alternate items.
P&S TM811ICC Disc., Sub Rcd11i
$900.00
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
$122.47
Each
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC, Ul Only
Available now at Lenexa: In Stock
Lenexa Availability: In Stock
$79.58
The Tork Turtleâ„¢ XD110C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Single-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits Sixteen Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-T
$7.30
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
Cantex 5133566 Is A 1-1/4 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,265.08
P&S TM8111ICC Disc., Sub Rcd113i
1/2 Pipe Strap 2 Hole Stamped
$2,839.91
Eaton Classified 1" Af/GF Circuit Breaker, Dual Function Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLDF, Trip-to-Center, Pigtail, #14-8 Awg
$148.42
Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.374 In Length, 0.38 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,379.73
Gel 15A15 12658 Incandescent Lamps
$2.67
Gel 40A15/F/CD 27495 Incandescent L
$1.67
P&S TM811WCC Disc., Sub RCD11W
Total Availability:
$959.00
Eaton S811+ Soft Starter, 240 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$10,480.15
Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 2.500 In Length, 0.5 LB/Ea
$2,996.85
1 1/2X5 Galvanized Nipple
$844.88
1 1/4X5 Galvanized Nipple
$766.78
2X5 Galvanized Nipple
$1,170.42
20
Popularity
Default