Add More Items
View All Quick Selects
Below you can add an image for 'TPS4C0625X2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
Total Availability: In Stock
Check local availability
Book Price
$18.69
Each
Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
$62.08
Per 100
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,106.69
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
The T25F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.25" (6.4 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.1875" to 2" (4.8 MM to 50.8 MM). Color Black.
$135.67
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
$122.47
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 2 Sol. - 2 STR., Tap: 8 Sol. - 4 STR.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.87
This High-Quality RJ25 (6P6C) Keystone Connector Is Designed For Use In Any Keystone Wall Plate. It Features Rear Retention Caps to Ensure Secure Wire Termination, Making It A Reliable Choice For Your Network Setup.
$3.79
Control Panel With Two T104M Mechanisms
$317.80
$3.54
P&S TM8USBWCC6 Disc No Sub
$31.99
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, Body, Traditional Cover and Gasket, 3/4"
$2,150.50
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$20.08
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
$1,184.58
2-01COP-124194-L2-Gy
$2,892.31
Per 1,000
40A 208-277V DPST Plastic Clear Cover Time Clock
Drain Gun, CO2 Cartridg, 6PK
$33.00
P&S TPD2I Disc No Sub
$2.57
20
Popularity
Default