Add More Items
View All Quick Selects
Below you can add an image for 'TWHS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$45.42
Each
This item is no longer available. Click to view alternate items.
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
Total Availability: In Stock
$11.31
The Low Voltage Tee Fitting Extends Cable Runs In A Tee Configuration and Is Used With LD10 Raceway, In Applications Up to 50 V. It Meets Tia/Eia and Is White.
$2.76
60W, 48"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri.
$10.64
00074983630745|0074983|074983630745|07498363074|63074|T7021CWH|T702ICWH|Fitting, Inside Corner, TWIN70, WH, Ea|Pandewit T7021CWH|Pandewit T702ICWH|Panduit Corp T7021CWH|Panduit Corp T702ICWH|Panduit T7021CWH|Panduit T702ICWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572615
$25.30
Gardner Be GSW-48 Lighted Mini SPS
$18.47
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
$184.95
P&S TPD3W Disc Rec Sub WP3403WH
$2.57
00074983630981|0074983|074983630981|07498363098|63098|T702TWH|Fitting, Tee, TWIN70, WH, Ea|Pandewit T702TWH|Panduit Corp T702TWH|Panduit T702TWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572801
$49.70
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 20000 H Average Life, 4100 K, Cool White, 60 W, 3825 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, 0.68 LB/Ea
$18.45
Humidity Based Fan Control, HSW, Adds Intelligent Moisture Detection to Any Fan or Ventilation System.
$72.35
P&S TPD2W Disc Rec Sub WP3402WH
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting, Entrance End, TWIN70, WH, Ea|Pandewit T702EEWH|Panduit Corp T702EEWH|Panduit T702EEWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572961
$51.57
39W, 48" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$9.51
48" 24W Led Under Cabinet 27K/3K/35K/4K/5K White
$55.40
The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient Led Technology. Featuring A Classic Dayform, The TWS Led Offers A Traditional Appearance and Is Powered By Advanced Leds.The TWS Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 70W HPS or 100W MH Wall Pack While Saving Up to 80% In Energy Costs. With Long-Life Leds, The TWS Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies.
Total Availability: Available from manufacturer.
$137.23
DR48W, 48" Downrod, White Downrods
$27.20
Juno 4-Inch Line Voltage Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
$28.00
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
$4.61
Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size
$13.71
20
Popularity
Default