Search Results for "U6125-X-BL"

1-20 of 2000
U5168XL100KKIL5T - Milbank

Milb U5168XL100KKIL5T9WEVE U5168-XL

  • MFR Part #: U5168XL100KKIL5T9WEVE
  • Total Availability: 42
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($424.02) ·
U5168XL100KKIL5T - Milbank

Total Availability: In Stock

U5168XL200KKIL5T - Milbank

Milb U5168XL200KKIL5T9WEVE U5168-XL

  • MFR Part #: U5168XL200KKIL5T9WEVE
  • Total Availability: 168
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($511.72) ·
U5168XL200KKIL5T - Milbank

Total Availability: In Stock

UF62WG125 - Copper

Ufb 6/2 G 125C

  • MFR Part #: 21469202
  • Total Availability: 375 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 125 Feet ($301.90) ·
UF62WG125 - Copper

Total Availability: In Stock

B22120SS6 - Eaton

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, 12 Gauge

  • MFR Part #: B22-120SS6
  • Total Availability: 150 Feet
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($266.10) ·
B22120SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

U125 - LH Dottie

U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-11/16 In. Length, 1-3/4 X 2-11/16 In. Size, Internal-1-3/4 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 1-1/8 In. Thread Length, 2-11/16 In. Height, 1-1/4 In. Pipe Diameter, 5/16 In. Thread Diameter

  • MFR Part #: U125
  • Total Availability: 50
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 25 ($60.08) ·
U125 - L.H. Dottie CO.

Total Availability: In Stock

U6+US - CDD

Ubiquiti U6 Plus Access Point

  • MFR Part #: N/A
  • Available from manufacturer.
U6+US - CDW Direct LLC

Total Availability: Available from manufacturer.

B54SH120SS6 - Eaton

Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 14 Gauge

  • MFR Part #: B54SH-120SS6
  • Total Availability: 400 Feet
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($258.39) · 500 Feet ($12,919.35) ·
B54SH120SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

F2X5LG6 - Panduit

The F2X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 5" (50.8 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

  • MFR Part #: F2X5LG6
  • Total Availability: 288 Feet
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($121.44) · 60 Feet ($1,214.40) ·
F2X5LG6 - Panduit Corporation

Total Availability: In Stock

BL125 - Eaton

Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.314LBS, Conduit Size: 1.25" Emt/Rigid, Conduit and Cable Clamps, 1.4" Max Mount Size, 1.725" Min, 200 LBS Load Capacity, Pre-Galvanized

  • MFR Part #: BL125
  • Total Availability: 29
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($250.00) ·
BL125 - Cooper B-Line/Cable Tray

Total Availability: In Stock

F3X5LG6 - Panduit

The F3X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

  • MFR Part #: F3X5LG6
  • Total Availability: 402
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($136.80) · 60 ($1,368.00) ·
F3X5LG6 - Panduit Corporation

Total Availability: In Stock

UF62WGPCS - Copper

Uf-B 6/2WG Cable PCS

  • MFR Part #: N/A
  • Nacogdoches Availability: 841 Feet
  • Total Availability: 2,227 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.42) ·
UF62WGPCS - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

UF123WGPCS - Copper

Uf-B 12/3WG Cable PCS

  • MFR Part #: N/A
  • Total Availability: 1,788 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.84) ·
UF123WGPCS - Copper

Total Availability: In Stock

B22SH120SS6 - Eaton

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 12 Gauge

  • MFR Part #: B22SH-120SS6
  • Total Availability: 1,000 Feet
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($293.24) · 500 Feet ($14,662.20) ·
B22SH120SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

UF123WG250 - Copper

Ufb 12/3 G 250C

  • MFR Part #: 13058355
  • Total Availability: 28,000 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($208.54) ·
UF123WG250 - Copper

Total Availability: In Stock

U6585X2200K3LIL5 - Milbank

Milb U6585X2200K3L5T9WILEVE U6585-X

  • MFR Part #: U6585X2200K3L5T9WILEVE
  • Total Availability: 17
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,600.63) ·
U6585X2200K3LIL5 - Milbank

Total Availability: In Stock

UF123WG1000 - Copper

Ufb 12/3 G 1000SP

  • MFR Part #: 13058301
  • Total Availability: 6,815 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($844.08) ·
UF123WG1000 - Copper

Total Availability: In Stock

UF122WG5000 - Copper

Ufb 12/2 G 5KR

  • MFR Part #: 13055906
  • Total Availability: 15,000 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($3,020.70) ·
UF122WG5000 - Copper

Total Availability: In Stock

UF122WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 35/1000 LB/FT Weight

  • MFR Part #: UF122WGPCS
  • Total Availability: 31,490 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.60) ·
UF122WGPCS - Copper

Total Availability: In Stock

UF62WG1000 - Copper

Ufb 6/2 G 1000R

  • MFR Part #: 21469206
  • Total Availability: 1,548 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,415.24) ·
UF62WG1000 - Copper

Total Availability: In Stock

UF122WG1000 - Copper

Ufb 12/2 G 1000SP

  • MFR Part #: 13055901
  • Nacogdoches Availability: 2,000 Feet
  • Total Availability: 167,774 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($604.14) ·
UF122WG1000 - Copper

Available now at Nacogdoches: In Stock

Total Availability: In Stock

U5168XL100KKIL5T - Milbank

Milb U5168XL100KKIL5T9WEVE U5168-XL

MFR Part #:
U5168XL100KKIL5T9WEVE
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($424.02)
U5168XL200KKIL5T - Milbank

Milb U5168XL200KKIL5T9WEVE U5168-XL

MFR Part #:
U5168XL200KKIL5T9WEVE
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
168 Each
Pkg Sizes:
1 Each ($511.72)
UF62WG125 - Copper

Ufb 6/2 G 125C

MFR Part #:
21469202
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
375 Feet
Pkg Sizes:
125 Feet ($301.90)
B22120SS6 - Eaton

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, 12 Gauge

MFR Part #:
B22-120SS6
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
150 Feet
Pkg Sizes:
10 Feet ($266.10)
U125 - LH Dottie

U-Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2-11/16 In. Length, 1-3/4 X 2-11/16 In. Size, Internal-1-3/4 In. Diameter, NC Rolled Machine Thread, 2 Nuts, Hex Nut Type, 1-1/8 In. Thread Length, 2-11/16 In. Height, 1-1/4 In. Pipe Diameter, 5/16 In. Thread Diameter

MFR Part #:
U125
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
25 Each ($60.08)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
B54SH120SS6 - Eaton

Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 14 Gauge

MFR Part #:
B54SH-120SS6
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
400 Feet
Pkg Sizes:
10 Feet ($258.39)
500 Feet ($12,919.35)
F2X5LG6 - Panduit

The F2X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 5" (50.8 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

MFR Part #:
F2X5LG6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
288 Feet
Pkg Sizes:
6 Feet ($121.44)
60 Feet ($1,214.40)
BL125 - Eaton

Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.314LBS, Conduit Size: 1.25" Emt/Rigid, Conduit and Cable Clamps, 1.4" Max Mount Size, 1.725" Min, 200 LBS Load Capacity, Pre-Galvanized

MFR Part #:
BL125
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
50 Each ($250.00)
F3X5LG6 - Panduit

The F3X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

MFR Part #:
F3X5LG6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
402 Each
Pkg Sizes:
6 Each ($136.80)
60 Each ($1,368.00)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
2,227 Feet
Pkg Sizes:
1 Foot ($2.42)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
1,788 Feet
Pkg Sizes:
1 Foot ($0.84)
B22SH120SS6 - Eaton

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 12 Gauge

MFR Part #:
B22SH-120SS6
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,000 Feet
Pkg Sizes:
10 Feet ($293.24)
500 Feet ($14,662.20)
UF123WG250 - Copper

Ufb 12/3 G 250C

MFR Part #:
13058355
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
28,000 Feet
Pkg Sizes:
250 Feet ($208.54)
U6585X2200K3LIL5 - Milbank

Milb U6585X2200K3L5T9WILEVE U6585-X

MFR Part #:
U6585X2200K3L5T9WILEVE
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($1,600.63)
UF123WG1000 - Copper

Ufb 12/3 G 1000SP

MFR Part #:
13058301
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
6,815 Feet
Pkg Sizes:
1,000 Feet ($844.08)
UF122WG5000 - Copper

Ufb 12/2 G 5KR

MFR Part #:
13055906
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
15,000 Feet
Pkg Sizes:
5,000 Feet ($3,020.70)
UF122WGPCS - Copper

Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 35/1000 LB/FT Weight

MFR Part #:
UF122WGPCS
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
31,490 Feet
Pkg Sizes:
1 Foot ($0.60)
UF62WG1000 - Copper

Ufb 6/2 G 1000R

MFR Part #:
21469206
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
1,548 Feet
Pkg Sizes:
1,000 Feet ($2,415.24)
UF122WG1000 - Copper

Ufb 12/2 G 1000SP

MFR Part #:
13055901
Manufacturer:
Copper
Local Availability:
In Stock
Total Availability:
167,774 Feet
Pkg Sizes:
1,000 Feet ($604.14)

Begin Live Chat