Add More Items
View All Quick Selects
Below you can add an image for 'UA2B11' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.90 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 9 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 113 LB/100 FT
Total Availability: In Stock
Check local availability
Book Price
$644.28
Per 100
1-1/2" Ua Sealtite Conduit, Bonded Ul PCS
Lenox Step Drill Bit, 7/8 to 1-1/8 Inch
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
$110.51
Each
00198135982918|0001981|00198135982918|19813598291|98291|WP3LED110|Rab LGHT WP3LED110|Rab Lighting WP3LED110|Rab WP3LED110|Rab-Lamp WP3LED110|Rablighting Wp3led110
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$539.62
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 LB/100 FT
$655.99
Thermoplastic PVC Jacket With Integral Bonding Wire 1-1/4" Ua Gray 50 FT Carton
X1PB1-12* (12 CKT)
$5,690.18
1-1/4" Ua Sealtite Conduit, Bonded Ul PCS
00661191103415|0006611|00661191103415|66119110341|10341|SS1104BG|Selecta Products SS1104BG|Selecta SS1104BG|Selectaproducts SS1104BG|Selectaproductsinc. SS1104BG|Sellecta Products SS1104BG
$18.12
1/2 Pipe Strap 2 Hole Stamped
$2,839.91
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 Inch Diameter, 150 Foot Reel
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
1-1/2" Ua Sealtite Conduit, Bonded Ul 50'
M611 Label Printer
$869.55
Adi Pro 0E-DC4811 3" Track Mount Magnetic Contact
$27.99
Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
$11.01
The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W
$45.94
Eaton S811+ Soft Starter, 500 A, V-Frame, Premium, 600 V Rated, Level/Edge Sense, Three-Pole, 24 V Power, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$27,983.16
Step Drill Bit, 7/8 to 1-1/8 In Bit Size, 3/8 In Shank Diameter, Metal Material, 0.26 LB
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Man. Auto/ GB11, IP66, Nema 4X, 13, Quantity: 100
$7.59
20
Popularity
Default