Add More Items
View All Quick Selects
Below you can add an image for 'UC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
103-71
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$33.50
Each
Nic 10367EB Slim U/C LGT W/SW 33""WL
$73.12
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1-1/2"
Total Availability: In Stock
$9.06
Eaton 10316 Hazardous Location Limit Switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc Enclosure, 10A Max Ac, 0.2A Max DC, 1NO-1NC, 10A At 120VAC / 0.2A At 120VDC, Screw Terminals, Side Rotary
$933.85
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1"
$5.09
Nic 10369EB 2L 2' Wrap T8 120 Volt
$51.20
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 2"
$1,315.65
Per 100
Locknut, 1 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 1-3/4 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$84.81
Service Entrance, LB, Aluminum, Size 2 Inch
$9,908.53
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, 3/8 In Length, Green, #10-32 Thread Size, #10 Awg Diameter, 0.5 LB
$10.28
16/2 300V Oas Power Limited Tray Cable
$457.97
Per 1,000
SMK/CRBN MNX Det With Bluetooth
$310.71
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 2"
$1,184.10
Wdu 16N Terminals
$3.75
Featuring Black Finished Frames With Ashbury Wood Combining A Rustic Look With A Contemporary Flare. Your Choice Of Lamp Can Either Contemporize or Industrialize This Look. Versatile In Its Style and Affordable In Its Price, This Collection Is A Must Have.
$244.00
Crimp Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Copper Conductor Material, Copper Insulation Color, 19/64 In Overall Width, 3/8 In Overall Height, Crimp Terminal, 600 V, 0.002 LB
$174.50
Combo Green Ground, 0.5 LB
$14.67
105 6" X 5' Duct Pipe 30 Ga.
$2.49
Cart, Utility Coilpak Uc-100
$1,858.27
20
Popularity
Default