Add More Items
View All Quick Selects
Below you can add an image for 'VDV211' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,991.39
Each
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
Total Availability: In Stock
$5,039.45
Eaton B-Line Series 4DIMENSION Strut Channel, 1.06" Channel Height, 120" Length, 2.12" Channel Width, Steel, 18 Gauge, SH Hole Pattern, 4D21 Channel Type, Pre-Galvanized
$770.34
Per 100 Feet
00662276357099|0662276|662276357099|66227635709|35709|VMV9L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV9L/UNV1|Crouse VMV9L/UNV1|Crouse-Hinds Company VMV9L/UNV1|Crousehinds VMV9L/UNV1|Crouse-Hinds VMV9L/UNV1|Eaton Crouse-Hinds VMV9L/UNV1|Eaton VMV9L/UNV1|Eeton Crouse-Hinds VMV9L/Unv1
$5,302.88
00662276423985|0662276|662276423985|66227642398|42398|VMV5L/UNV34|Led LT Less Mount Module 5000 Lumens 480V|Crouse Hinds VMV5L/UNV34|Crouse VMV5L/UNV34|Crouse-Hinds Company VMV5L/UNV34|Crousehinds VMV5L/UNV34|Crouse-Hinds VMV5L/UNV34|Eaton Crouse-Hinds VMV5L/UNV34|Eaton VMV5L/UNV34|Eeton Crouse-Hinds VMV5L/Unv34
$3,443.65
The Tork Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Dual-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits 73 Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-Tested E
$23.03
00662276371057|0662276|662276371057|66227637105|37105|VMV11L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV11L/UNV1|Crouse VMV11L/UNV1|Crouse-Hinds Company VMV11L/UNV1|Crousehinds VMV11L/UNV1|Crouse-Hinds VMV11L/UNV1|Eaton Crouse-Hinds VMV11L/UNV1|Eaton VMV11L/UNV1|Eeton Crouse-Hinds VMV11L/Unv1
$5,801.60
Eatonwd 52217V|Eatonwd 5221-7V|Leviton 26512I|Leviton 2651-2I|Passseymor 660igcacc20
$970.55
Per 100
MH Ballast 175W M57 5-Tap Cwa
$91.50
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
$27.77
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 100W Hid Equivalent, No Guard, Glass Lens, 5000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 45W
$4,459.69
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.34
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations For Data Applications. Cable Easily Passes Through Connector For Consistent and Secure Termination. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. These CAT6 Connectors Are Fully Compliant With All Poe Standards. Use With Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.
$12.31
00662276450479|0662276|662276450479|66227645047|45047|VMV13L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV13L/UNV1|Crouse VMV13L/UNV1|Crouse-Hinds Company VMV13L/UNV1|Crousehinds VMV13L/UNV1|Crouse-Hinds VMV13L/UNV1|Eaton Crouse-Hinds VMV13L/UNV1|Eaton VMV13L/UNV1|Eeton Crouse-Hinds VMV13L/Unv1
$6,046.45
43W Led T8 Lamp, 8 Long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
$24.21
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
$88.14
V Series Splice Box - Ceiling Mount With Three Close-Up Plugs - Hub Size ½"
$121.45
Lenox Master Grit Recessed Lighting Hole Saw, 4-3/8-Inch
$132.04
XD1 Circuit Puller
$1,924.78
00662276355941|0662276|662276355941|66227635594|35594|VMV5L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV5L/UNV1|Crouse VMV5L/UNV1|Crouse-Hinds Company VMV5L/UNV1|Crousehinds VMV5L/UNV1|Crouse-Hinds VMV5L/UNV1|Eaton Crouse-Hinds VMV5L/UNV1|Eaton VMV5L/UNV1|Eeton Crouse-Hinds VMV5L/Unv1
$3,519.43
20
Popularity
Default