Add More Items
View All Quick Selects
Below you can add an image for 'VDV501' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Limit Switch Head, E50 Heavy Duty Plug In Series, 24 V Ac to 120 V DC, -14 to +201 °F, 1.05 In Actuator Length, 0.5000 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$180.07
Each
E50 Nema Limit Switch, Head, Side Rotary, Two Pos, Maintained, 50 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$270.96
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50°C, 50/60 HZ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,252.14
E50 Nema Limit Switch, Head, Wobble Head, Spring Ret, Standard Duty, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$210.79
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
$3,991.39
E50 Nema Limit Switch, Head, Top Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$235.69
E50 Nema Limit Switch, Head, Side Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$264.43
E50 Nema Limit Switch, Head, Side Rotary, Low Force, Spring Ret, 15 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$222.04
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary;Standard Spring Return Actuator, 24 V Ac to 120 V DC, -10 to +200 °F, 1.05 In Actuator Length, 0.4400 LB/Ea
$157.14
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
$5,039.45
Eaton 10250T Pushbutton Mounting Adapter, 10250T Series, Mounting Adapter, 1NO-1NC, Automation and Logic Control Equipment, 30.5 MM
$21.20
E50 Nema Limit Switch, Head, Side Pushbutton, Maintained, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$343.01
Module Assembly Surge 50V
$129.07
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
$67.08
E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 2NO-2NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 100K Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$433.17
E50 Nema Limit Switch, Lever, Rotary Lever, 1.50 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$100.64
00662276450479|0662276|662276450479|66227645047|45047|VMV13L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV13L/UNV1|Crouse VMV13L/UNV1|Crouse-Hinds Company VMV13L/UNV1|Crousehinds VMV13L/UNV1|Crouse-Hinds VMV13L/UNV1|Eaton Crouse-Hinds VMV13L/UNV1|Eaton VMV13L/UNV1|Eeton Crouse-Hinds VMV13L/Unv1
$6,046.45
Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 4.6 In Overall Width, 4.4 In Overall Height, 7.7 In Overall Length, Surface Mount, Flush With Lock Hasp Actuator, Illuminated, Die Cast (Enclosure) Material, Black (Actuator), 1.8 LB
$1,027.57
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 In Overall Length, 0.32 In Overall Depth
$70.44
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M Ul|Ab&B Low Voltage Products T1N050TL|Abb Low Voltage Product T1N050TL|Abb Low Voltage Products T1N050TL|Abb LV Product T1N050TL|Abb T1N050TL
$258.90
20
Popularity
Default