Add More Items
View All Quick Selects
Below you can add an image for 'VL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 61W
Total Availability: In Stock
Check local availability
Book Price
$5,039.45
Each
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 28W
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,991.39
Eaton Crouse-Hinds Series Vaporgard V2L Led Mounting Module, Copper-Free Aluminum, Pendant Mount, 3/4"
$149.36
Lenox 30887-VB7 Vari-Bit 7/8-Inch Step Drill Bit With 3/8-Inch Shank For 1/2 Inch Conduit
$85.56
Eaton Crouse-Hinds Series Champ VMVL Led Light Fixture, Cool White, No Guard, Heat and Impact Resistant Glass Lens, 7000 Lumens, 153 LM/W, Die Cast Aluminum, No Mounting Module, Type V Optics, 100-277 Vac, 127-250 VDC, 50W
$5,033.64
Timing RL-Prog, 7-Function, SPDT, 12-240V, 0.05 Sec to 100 Hours Time Delay, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
$139.63
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, Quick-Clip, 100-277 Vac, 127-250 VDC, 61W
$2,000.00
Timing RL-Prog, 7-Function, 2XSPDT, 12-240V. 0.05 Sec to 100 Hours Time Delay, Compact Din Rail Mount, 2XSPDT Contact Configuration, IP40 Enclosure
$180.79
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$203.84
Per 100
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$312.97
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 100W Hid Equivalent, No Guard, Glass Lens, 5000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 45W
$4,459.69
4 FT. LBL Led Wraparound Fixture Creates A Similar Illumination to Traditional Fluorescent Wraps, But With All The Great Benefits Of Led
$215.00
Eaton Crouse-Hinds Series Champ VMVL Led Light Fixture, Cool White, No Guard, Heat and Impact Resistant Glass Lens, 5000 Lumens, 157 LM/W, Die Cast Aluminum, No Mounting Module, Type V Optics, 100-277 Vac, 127-250 VDC, 35W
$4,454.54
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 21/32 In Height, 0.333 LB/Ea
$228.17
<P>Supports Lengths Of 2000 Series Raceway At Any Point Desired. Mounts to Surface With No. 6 Flathead Screw. This Support Clip Has Plated Finish. V Indicates Ivory Finish.</P>
$249.02
<P>Covers Seams Where Two Lengths Of 2000 Series Raceway Come Together.</P>
$197.32
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$246.94
2 Form 7 LB Fitting
$417.40
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 250W Hid Equivalent, No Guard, Glass Lens, 9000 Lumens, 126 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 76W
$6,848.88
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
$91.49
20
Popularity
Default