Add More Items
View All Quick Selects
Below you can add an image for 'WP3476WH50' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S F3450WH Disc - Sub WP3450-WH
Total Availability: In Stock
Check local availability
Book Price
$4.49
Each
This 5-Pack Of Cat 6 Quick Connect RJ45 Keystone Inserts In White Is Perfect For Small-Scale Network Installations. Each Insert Features A Recessed Hex Nut That Prevents Jack Rotation, Ensuring A Secure Fit. These Inserts Can Be Terminated With Any 110 Punchdown Tool and Exceed Eia/Tia 568A/B Cat 6 Performance Specifications. Available In Multiple Colors, They Are Ideal For Various Networking Applications.
$283.94
Ensure Reliable Connections With The Non-Recessed Nickel F-Connector In Black. This High-Quality Connector Supports The Distribution Of Home Audio, Home Theater Audio, and Video, Providing Clear Signal Transmission and Durable Performance. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution.
$65.07
The Cat 5E Quick Connect RJ45 Keystone Insert In Light Almond Is Designed For Efficient and Reliable Network Connections. This Insert Is Etl Verified to The Category 5E Component Standard, Ensuring Compliance With Industry Standards. It Can Be Terminated With Any 110 Punchdown Tool and Exceeds Eia/Tia 568A/B Cat 5E Performance Specifications. Available In Multiple Colors, This Insert Is Perfect For Various Networking Applications.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$215.96
P&S WPBP50 WP Accessories Box Plug
$56.58
Per 100
Keystone Connector, Snap-In Connection, 5 Category Level, 1 Port, White, 1.28 In Length, 0.64 In Width, 0.87 In Height, -40 °F Operating Temperature, +158 °F Operating Temperature, 0.04 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$5.02
<P>Replaced By:</P> <P><Strong><A Href="HTTPS://WWW.Legrand.Us/Wiring-Devices/Electrical-Accessories/Plugs-and-Connectors/4K-Hdmi-Coupler-Keystone-Insert-White-10-Pack/P/WP124KWH10?Text=WP124KWH10"><Strong>Substitute: WP124KWH10</Strong></A></Strong></P> <P>Distribute High Quality Video, Audio and Other Communication Needs With Contemporary Styling For Commercial or Residential Applications</P>
$13.52
P&S F3404WH Disc Sub WP3404WH
$1.57
P&S F3450LA Disc - Sub WP3450-La
$3.93
P&S KTPD2W Disc Sub WP3402WH
$1.18
The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.
$1.97
Easily Convert Your Rca Connections to F-Type With The Rca to F-Connector In Black. This High-Quality Connector Supports The Distribution Of Home Audio, Home Theater Audio, and Video, Ensuring Reliable Performance and Clear Signal Transmission. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution.
$4.61
Wgp104ledho64w50kclsmb3p
$916.67
Part Of The Quick Connect Family Of Products, This RJ25 Keystone Insert Supports Up to Three Telephone Lines and Accepts An RJ45 Plug Without Damage. Easily Terminate All Four Pairs Using The Legrand Punch & Go Tool (AC3400). With 50 Microinches Of Gold On Contacts, This Insert Ensures Reliable and High-Quality Connections. The Quickconnect Termination Reduces Installation Time, Making It An Efficient Choice For Your Network Setup. It Is Also FCC Part 68 Compliant.
$3.16
Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 LB
$7.78
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea
$2.59
Add A Splash Of Color to Your Connections With The Red Rca to F-Connector In White. This Connector Converts Rca to F-Type, Supporting Home Audio, Home Theater Audio, and Video Distribution, Ensuring Reliable Performance and Clear Signal Transmission. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution.
Wall Plated, 3 Ports, 1 Gang, White, 1.1 CM Length, 2.94 In Width, 0.01 LB
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 50A, 22 Kaic, 120/240V , Bolt-On
$202.71
Achieve High-Quality Connections With The Recessed Self-Terminating F-Connector In White. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution. It Supports The Distribution Of Home Audio, Home Theater Audio, and Video, Ensuring Reliable Performance and Clear Signal Transmission.
20
Popularity
Default