Search Results for "WSC1VHD"

1-20 of 647
WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

  • MFR Part #: WH32101
  • Total Availability: 4
  • Manufacturer: Dottie
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.40) ·
WH32101 - L.H. Dottie CO.

Total Availability: In Stock

FSC275 - Appleton

Unilets FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Trip

  • MFR Part #: FSC275
  • Total Availability: 26
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($850.10) ·
FSC275 - Appleton/Oz Gedney

Total Availability: In Stock

FSC32 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1"

  • MFR Part #: FSC32
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($119.22) ·
FSC32 - Crouse-Hinds

Total Availability: In Stock

FSC12 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"

  • MFR Part #: FSC12
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($209.58) ·
FSC12 - Crouse-Hinds

Total Availability: Available from manufacturer.

FSC1100 - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-

  • MFR Part #: FSC1100
  • Total Availability: 16
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($51.37) ·
FSC1100 - Appleton/Oz Gedney

Total Availability: In Stock

FSC150 - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Trip

  • MFR Part #: FSC150
  • Total Availability: 12
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($362.50) ·
FSC150 - Appleton/Oz Gedney

Total Availability: In Stock

FSCC2 - Eaton

Eaton Crouse-Hinds Series Condulet FSC Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 3/4"

  • MFR Part #: FSCC2
  • Total Availability: 11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($471.30) ·
FSCC2 - Crouse-Hinds

Total Availability: In Stock

CSPH1HD - Southwire

Gripit, Simpull #CSPH1HD 5PCS/Box

  • MFR Part #: CSPH1HD
  • Total Availability: 43
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 5 ($56.90) ·
CSPH1HD - Southwire Company

Total Availability: In Stock

FSC175A - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81

  • MFR Part #: FSC175A
  • Available from manufacturer.
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($507.00) ·
FSC175A - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

FSC175 - Appleton

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 2 Hubs, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2.22 LB/Ea

  • MFR Part #: FSC175
  • Total Availability: 43
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($432.30) ·
FSC175 - Appleton/Oz Gedney

Total Availability: In Stock

WIUC10SC - Legrand-Pass & Seymour

P&S WIUC10SC Disc Sub Wiuced10sc

  • MFR Part #: WIUC10SC
  • Total Availability: 12
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 14 ($154.00) ·
WIUC10SC - Pass & Seymour/Legrand

Total Availability: In Stock

WPTV1WHT - Commodity Cables, Inc.

Single Flush TV

  • MFR Part #: N/A
  • Total Availability: 831
  • Manufacturer: Commodity Cables, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.45) ·
WPTV1WHT - Commodity Cables, Inc.

Total Availability: In Stock

6VHDM - Rayovac Corporation

Carbon Zinc Battery, Portable Light;Steady Burn Barricade Application, Premium Industrial Carbon Zinc Battery Battery Type, Carbon Zinc Chemistries Type, 6 V Input Voltage Rating, 2.685 In;68.2 MM Length, Spring Terminal Plug Type, Ansi/Neda - 908CD;IEC - 4R25X Standards Met, 0.58 KG;1 LB 5 Oz Weight, 115 MM;4.528 In Width

  • MFR Part #: 6VHDM
  • Total Availability: 183
  • Manufacturer: Rayovac Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($44.68) ·
6VHDM - Rayovac Corporation

Total Availability: In Stock

TV1WW - Legrand-Pass & Seymour

Allows For Snug-to-Wall Placement Of Your Flat-Screen TV and Handles Up to 12 Multimedia Connections. Accepts All Pass and Seymour Keystone Low-Voltage Connectors, Including Cat 5E and F-Connectors, As Well As Rca and Audio Binding Posts (Not Included).

  • MFR Part #: TV1W-W
  • Total Availability: 8
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 4 ($143.00) ·
TV1WW - Pass & Seymour/Legrand

Total Availability: In Stock

FSC1 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"

  • MFR Part #: FSC1
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($273.65) ·
FSC1 - Crouse-Hinds

Total Availability: In Stock

WP1WHT - Commodity Cables, Inc.

1P Faceplate WH

  • MFR Part #: N/A
  • Total Availability: 307
  • Manufacturer: Commodity Cables, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($1.27) ·
WP1WHT - Commodity Cables, Inc.

Total Availability: In Stock

WPMV7LUNV1 - Eaton

Eaton Crouse-Hinds Series Champ WPMV Led Wall Pack, 0.21A, Cool White, Dimmable Driver, 3/4" Entry, 150-175W Equiv, 50/60 HZ, Tempered Glass Lens, 7000 LM, 115 LM/W, Die Cast Alum, Yoke MT, 7X6 Distribution, 120-277 Vac, 125-250 VDC, 59W

  • MFR Part #: WPMV7L-UNV1
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,968.15) ·
WPMV7LUNV1 - Crouse-Hinds

Total Availability: Available from manufacturer.

WP3481WH - Legrand-On-Q

Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea

  • MFR Part #: WP3481WH
  • Nacogdoches Availability: 35
  • Total Availability: 1,186
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 20 ($50.20) · 120 ($301.20) ·
WP3481WH - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CNHDMIFKYWHT - WXP

Hdmi Female-Female Module WH

  • MFR Part #: N/A
  • Total Availability: 29
CNHDMIFKYWHT - Xpressconnect Supply, LLC

Total Availability: In Stock

FSC1100A - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

  • MFR Part #: FSC-1-100-A
  • Total Availability: 15
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($265.45) ·
FSC1100A - Appleton/Oz Gedney

Total Availability: In Stock

WH32101 - Dottie

Dottie L H Company WH32101 Wiha-Softfinish Screwdriver, #1 Tip, Phillips Tip, 7-1/2 In Overall Length, Wiha-Softfinish Handle, 3 In Blade Length, High Alloy CVM Steel Blade, Black Blade, Astm F-1505-01, New Vde Specification 0682/Part 201, En/IEC 60900, N

MFR Part #:
WH32101
Manufacturer:
Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($91.40)
FSC275 - Appleton

Unilets FSC Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Trip

MFR Part #:
FSC275
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
10 Each ($850.10)
FSC32 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1"

MFR Part #:
FSC32
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($119.22)
FSC12 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, C Shape, 1/2"

MFR Part #:
FSC12
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($209.58)
FSC1100 - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-

MFR Part #:
FSC1100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($51.37)
FSC150 - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Trip

MFR Part #:
FSC150
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
10 Each ($362.50)
FSCC2 - Eaton

Eaton Crouse-Hinds Series Condulet FSC Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 3/4"

MFR Part #:
FSCC2
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
5 Each ($471.30)
CSPH1HD - Southwire

Gripit, Simpull #CSPH1HD 5PCS/Box

MFR Part #:
CSPH1HD
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
43 Each
Pkg Sizes:
5 Each ($56.90)
FSC175A - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81

MFR Part #:
FSC175A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($507.00)
FSC175 - Appleton

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 2 Hubs, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2.22 LB/Ea

MFR Part #:
FSC175
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
43 Each
Pkg Sizes:
10 Each ($432.30)
WIUC10SC - Legrand-Pass & Seymour

P&S WIUC10SC Disc Sub Wiuced10sc

MFR Part #:
WIUC10SC
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
14 Each ($154.00)

MFR Part #:
N/A
Manufacturer:
Commodity Cables, Inc.
Local Availability:
Out Of Stock
Total Availability:
831 Each
Pkg Sizes:
1 Each ($1.45)
6VHDM - Rayovac Corporation

Carbon Zinc Battery, Portable Light;Steady Burn Barricade Application, Premium Industrial Carbon Zinc Battery Battery Type, Carbon Zinc Chemistries Type, 6 V Input Voltage Rating, 2.685 In;68.2 MM Length, Spring Terminal Plug Type, Ansi/Neda - 908CD;IEC - 4R25X Standards Met, 0.58 KG;1 LB 5 Oz Weight, 115 MM;4.528 In Width

MFR Part #:
6VHDM
Manufacturer:
Rayovac Corporation
Local Availability:
Out Of Stock
Total Availability:
183 Each
Pkg Sizes:
12 Each ($44.68)
TV1WW - Legrand-Pass & Seymour

Allows For Snug-to-Wall Placement Of Your Flat-Screen TV and Handles Up to 12 Multimedia Connections. Accepts All Pass and Seymour Keystone Low-Voltage Connectors, Including Cat 5E and F-Connectors, As Well As Rca and Audio Binding Posts (Not Included).

MFR Part #:
TV1W-W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
4 Each ($143.00)
FSC1 - Eaton

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"

MFR Part #:
FSC1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
5 Each ($273.65)

MFR Part #:
N/A
Manufacturer:
Commodity Cables, Inc.
Local Availability:
Out Of Stock
Total Availability:
307 Each
Pkg Sizes:
1 Each ($1.27)
WPMV7LUNV1 - Eaton

Eaton Crouse-Hinds Series Champ WPMV Led Wall Pack, 0.21A, Cool White, Dimmable Driver, 3/4" Entry, 150-175W Equiv, 50/60 HZ, Tempered Glass Lens, 7000 LM, 115 LM/W, Die Cast Alum, Yoke MT, 7X6 Distribution, 120-277 Vac, 125-250 VDC, 59W

MFR Part #:
WPMV7L-UNV1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,968.15)
WP3481WH - Legrand-On-Q

Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea

MFR Part #:
WP3481WH
Manufacturer:
Legrand-On-Q
Local Availability:
In Stock
Total Availability:
1,186 Each
Pkg Sizes:
20 Each ($50.20)
120 Each ($301.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($11.00)
FSC1100A - Appleton

Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (2) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc

MFR Part #:
FSC-1-100-A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
5 Each ($265.45)

Begin Live Chat