Add More Items
View All Quick Selects
Below you can add an image for 'WW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Quick Clamping Requires No Adjustments After Initial Setting. Features A Self-Tightening Blade System and Ergonomic Crank Handle With Offset For Maximum Hand Clearance and Safe Operation. Blade Storage Cartridge In Knob With Storage For Up to 6 Blades. Die Cast Epoxy Enameled Body For Durability and An Assured Long Life.
Total Availability: In Stock
Check local availability
Book Price
$63.54
Each
Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Square, 101.6 MM Length, 101.6 MM Width, 12.7 MM Height, 0.34 LB/Ea
$582.53
Per 100
Eaton Crouse-Hinds Series RS Junction Box, 8-1/2" X 8-1/2" X 4", Feraloy Iron Alloy, Surface Mount
$747.00
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 30.5 LB/100
$499.53
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 1-3/4 Inch Diameter Hole, Galvanized Steel, For Use With #3330-30A 250 V Twist-Lock Receptacle
$541.87
Eaton Bussmann Series W Plug Fuse, Plug Fuse, Fast Acting, 10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Plastic Body, Brass Thread, Edison Base
$15.10
Refrigerant RS44B 24LB Cylinder(R22 Alternative)
$715.20
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 25/32 In (Hole) Diameter, 37.5 LB/100
$761.25
10/3 Seoow 600V Black Cord 500' Reel
$3,179.23
Per 1,000 Feet
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
$426.98
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 2
$11.37
1H/1C Journeyman Series 5-1-1 Prog T-Stat
$27.09
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 1-13/32 In (Hole) Diameter, 0.36 LB/Ea
$560.75
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 0.32 LB/Ea
$422.13
1H/1C Value Series Non- Prog T-Stat
$52.42
Single Blade For 1940
$25.67
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 37.5 LB/100
$431.09
Cord Grip, Alum, 1/2" NPT, Cable Range .438 - .500 , Form Size 2
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.05
W46
$30.71
20
Popularity
Default