X3425L120 - *Discontinued* 25W Led Flood 50K 2500LM KNCKL MNT

Rab Lighting Inc

  • $78.41 (Each)
  • $78.41 (Each)

In-Stock: 0 available locally (Brownsville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X3425L120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-25L/120
Description
*Discontinued* 25W Led Flood 50K 2500LM KNCKL MNT
Rab X34-25L/120 X34 Flood 25W 2500L
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813742762 / 00019813742762
Weight per unit
1.4991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.41 (Each)
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
5
Resources
Images
 
 
X3425L120 - Large Image
 
X3425L120 - Small Image
Attachments
 
 
X3425L120 - Specification Sheet
Other Links
 
 
X3425L120 - Other
 
X3425L120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
25
Descriptions
Product Type
X34 Flood 25W 2500LM 120V 5000K 80CRI BZ
Long Description
RAB X34-25L/120 X34 FLOOD 25W 2500L
Description
*DISCONTINUED* 25W LED FLOOD 50K 2500LM KNCKL MNT
Additional Information
lumens
2446
Manufacturer Information
Manufacturers Part Number
X34-25L/120
Brand
RAB Lighting Inc
GTIN
00019813742762
UPC
019813742762
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.4991
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
1 View Store
West Wichita
1 View Store

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
Rockwall
1 View Store
Sweetwater
1 View Store

* All prices subject to change.

Begin Live Chat