Add More Items
View All Quick Selects
Below you can add an image for 'XI054C150V054DNT1M' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
XI055C180V054BSJ2M 929002766013
Total Availability: In Stock
Check local availability
Book Price
$73.53
Each
00781087155264|0781087|781087155264|78108715526|15526|X1050C140V054BST1M|XI050C140V054BST1M|Xitanium 50W 1.4A 54V 0-10V 120-277V|Advance Ballast X1050C140V054BST1M|Advance Ballast XI050C140V054BST1M|Signifi Electronics X1050C140V054BST1M|Signifi Electronics XI050C140V054BST1M|Signify Electronics X1050C140V054BST1M|Signify Electronics XI050C140V054BST1M|Signify X1050C140V054BST1M|Signify Xi050c140v054bst1m
$48.12
00781087143186|0781087|781087143186|78108714318|14318|X1020C056V054BST2M|XI020C056V054BST2M|Xitanium 20W 0.1-0.56A 54V 0-10V Int-T|Advance Ballast X1020C056V054BST2M|Advance Ballast XI020C056V054BST2M|Signifi Electronics X1020C056V054BST2M|Signifi Electronics XI020C056V054BST2M|Signify Electronics X1020C056V054BST2M|Signify Electronics XI020C056V054BST2M|Signify X1020C056V054BST2M|Signify Xi020c056v054bst2m
$49.87
00781087148167|0781087|781087148167|78108714816|14816|X1095C275V054BSF1M|XI095C275V054BSF1M|Xitanium 95W 0.1-2.75A 54V SS Int -F 6KV|Advance Ballast X1095C275V054BSF1M|Advance Ballast XI095C275V054BSF1M|Signifi Electronics X1095C275V054BSF1M|Signifi Electronics XI095C275V054BSF1M|Signify Electronics X1095C275V054BSF1M|Signify Electronics XI095C275V054BSF1M|Signify X1095C275V054BSF1M|Signify Xi095c275v054bsf1m
$88.03
Xitanium 50W G5 0.1-1.5A 54V 120-277V
$54.99
0-10V Drivers Offering Best Flexibility to Cost Ratio In A Linear Form Factor;Allows Basic Programmability For Setting Discrete Output Current Levels;Design Flexibility to Meet DLC Requirements;Low Dimming to Cover All Major Linear Applications;Perfect Mechanical Fit With 280-425MM Housing Length and Standardized Mounting Distance;Specification-Grade 0-10V Drivers For Common Applications Using 0-10V Wall Dimmers or Non-Dimming Applications With Linear Fixtures;50, 000+ Hour Lifetime;Simpleset Programmable;H
$44.13
66M150 Block
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.50
Xitanium, Application: Outdoor, Amperage Rating: .1-8A, Voltage Rating: 120-277V, Wattage: 55W, Type: Led Driver, Special Features: Ul Simpleset Outdoor
$64.01
Xitanium, Voltage Rating 0-10 V, Wattage 75 W, Type Led, Ballast Type Driver, Amperage .1-2.0A, Ul Certified, Linear Adjustable Current Led Drivers
$37.17
Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration
$1,937.52
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4
$6,202.27
Nsi GRP-SB540B CBL Tie BLK STL Barb
$15.40
Per 100
0-10V Drivers Offering Best Flexibility to Cost Ratio;Compact (Smartmate) Style Housing Enables Easy Design-In With Excellent Thermal Performance;Enables Simple, Fast, Scalable Configurations;Enables Fixture Designs With Comprehensive Application Coverage For Various Loads and Lumen Levels;Single Source System Offer Optimized For Performance;Specification-Grade 0-10V Drivers For Common Applications Using 0-10V Wall Dimmers or Non-Dimming Applications With Recessed Downlight and Pendant Fixtures Where Dim-T
$45.76
"Cup, Maxpunch #MPC150HD For SS 1-1/2""" 1 Ea
$64.73
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
$1,090.06
Panduit R100X150V1M Turn-Tell Label Cassettes, Have An Innovative Design That Allows Label Rotation to Any Angle For Improved Visibility, Aesthetics, and Easy Repositioning. Label Is 1.0" X 1.5” With 1.0" X 0.5" White Print-On Area and Clear Overlaminate. It Can Easily Be Installed On Existing Terminated Wires and Assemblies and Does Not Require Disconnecting Wires or Cables. For Use With Panduit MP Series Printers. 100 Labels Per Cassette.
$103.82
Surge Protection Device, SPC Series, 150 Ka, 120/208V Wye, Nema 4X, Standard Configuration
$2,379.44
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average Life, 5000 K, 54 W, 5000 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.39 LB/Ea
$8.16
Surge Protection Device, SPC Series, 150 Ka, 277/480V Wye, Nema 4X, Standard Configuration
20
Popularity
Default