Add More Items
View All Quick Selects
Below you can add an image for 'XR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
10X6" Stub Pole
Total Availability: In Stock
Check local availability
Book Price
$57.19
Each
Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity
The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C
$158.40
XD10-BD Maxis XD-10 Bolt Down Kit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,075.85
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
Available now at San Antonio: In Stock
San Antonio Availability: In Stock
$68.08
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
$79.68
XHHW 10 STR Cu Oe 500SP
$554.20
Per 1,000 Feet
NXT Umount Rail - 168" Mill
$31.02
NXT Horizon Rail - 168" Dark
$46.77
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
$42.70
Tek Screw, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, 0.81 LB
$10.25
Per 100
Eaton XB IEC Terminal Block, Xbut Terminal Block, Single-Level Through-Feed, Gray, 20-6 Awg, 10.2 MM
$3.24
Eaton XB IEC Terminal Block, Spring Cage Single Level-Through-Feed Terminal Blocks, Gray, IEC 40A, En 34A, Ul 30A, 10 Awg/4 MM2 Max Wire, IEC 800V, En 550V, Ul 600V, IEC #28-10 Awg, En #24-10 Awg, Ul #20-10 Awg Wire
$3.82
Peco Fasteners #10 X 1 Pan Head Phillip Self Drill Screw Zinc Plated
$13.46
Peco Fasteners #10 (5/16 Hex) X 1 Hex Washer Head Slot Tapping Screw 18-8 Stainless Steel
$25.70
Peco Fasteners 10 X 1 Pan Head Slot/Phil Combo Tapping Screw Zinc Plated
$12.03
Eaton, Insulated Ferrules, IEC-XB Series, Blue, #14 Awg Wire, 0.55-Inch
$0.69
Tek Screw, Stainless Steel, Hex Head, 1-1/2 In Length, Zinc Plated, #10 Awg Diameter, 1.01 LB
$14.68
Conduit Nipple, Steel Material; Galvanized Finish; 10 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; Threaded End Type; Galnip Model
$1,233.60
20
Popularity
Default