Add More Items
View All Quick Selects
Below you can add an image for 'XR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
204TSTATS250BBR/2M
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$90.00
Per 1,000
Lenox Bi-Metal Reciprocating Saw Blade, General Purpose, 6-Inch, 24 Tpi, 25-Pack
$4.33
Each
Conduit Hangers With Nut and Bolt, Steel, 2-1/2 In. Trade Size, 1-1/4IN.Emt Size
$7.42
*Delisted* 45MFD 370/440V Oval Capacitor
Total Availability: In Stock
$15.29
The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C
$158.40
10X6" Stub Pole
$57.19
Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X10X4, Gray, Steel
$68.08
Lenox Reciprocating Saw Blades, Metal Cutting, 6-Inch, 18 Tpi, 25-Pack ( B614R)
XHHW 10 STR Cu Oe 500SP
$458.95
Per 1,000 Feet
00051712647847|0051712|051712647847|05171264784|64784|Gma 10 R|GMA10R|Gma-10-R|Gma 10A Buss Fuse|Bussman Gma 10 R|Bussman GMA10R|Bussman Gma-10-R|Bussmann Division Gma 10 R|Bussmann Division GMA10R|Bussmann Division Gma-10-R|Bussmann Gma 10 R|Bussmann GMA10R|Bussmann Gma-10-R|Cooper Bussmann Gma 10 R|Cooper Bussmann GMA10R|Cooper Bussmann Gma-10-R|Cooper Bussmann North America Elect Gma 10 R|Cooper Bussmann North America Elect GMA10R|Cooper Bussmann North America Elect Gma-10-R|Eaton Busmann Gma 10 R|Eaton
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.34
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|Xtor 9A, CB, 85W, 5000K, Fullcutoff|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|Cooperlighting XT0R9A|Cooperlighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|Halo - Cooper Lighting XT0R9A|Halo - Cooper Lighting XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor Xtor9a
Total Availability:
$498.20
This item is no longer available. Click to view alternate items.
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
$79.68
Eaton Mda Series Time-Delay Fuse 10A, 250 Vac, 32 VDC (Self Certified), 10 Kaic At 125 Vac
$4.01
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
$247.78
Per 100
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 10 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
$3.14
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 10 A, 600 V Ac, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
$53.61
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$50.23
Eaton Quicklag Type QCR 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCR, Non-Interchangeable
$81.14
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
$42.70
20
Popularity
Default