Add More Items
View All Quick Selects
Below you can add an image for 'XTOE020BCS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 4-20A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$99.01
Each
Eaton C440 Electronic Overload Relay, XT IEC, 4-20A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$97.62
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 4-20A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
Check local availability
$261.25
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$95.82
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$142.10
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
$291.90
Relay, No-NC Contact Configuration, Direct to Contractor, 0.87 LB
$110.92
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 1-5A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 35-175A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Selectable - 10A, 10, 20, 29 Trip Type
$766.70
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$180.43
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 20-100A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$210.84
Eaton XT IEC FVNR Manual Motor Controller, 0.4A, 45 MM Frame Size, 12V 50/60 HZ Coil, 24 VDC
$608.85
Manual Motor Protector, Motor Protector Type; Frame 45 MM Size; 20 Ampere Current Rating; Open Enclosure Type; IEC Construction Standard
$147.11
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.5 LB
$1,078.43
Eaton Space-Saving Nema Starter, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 20–100 A
$2,339.35
16"X20" FLTR. Base Electric 1", 2"& 4"
$88.45
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
$11.78
Overload Relay, Bi-Metallic, Thermal Type; 690 Volt Ac 6 Amp Contact Rating; Ul, Csa, Ce Approval; Contactor Mounting; IP20 Enclosure; Screw Terminal Type; 1NO-1NC Auxiliary Contact; 00, 0, 1, 2 Nema Size; 1.6 to 2.4 Amp Motor Fla
$108.39
20
Popularity
Default