Add More Items
View All Quick Selects
Below you can add an image for 'XTPAXCLKA5 EATON CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
MMP Accessory Enclosure-IEC Frame D IP65 BLK
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$454.58
Each
MMP Accessory Line Side Adapter Pack Of 5
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$41.87
MMP Accessory Side Auxiliary Contact 1NO1NC Pack Of 5
$23.51
MMP Acc. Front Aux. Contact Seq A 1NO1NC Pack Of 5
$22.16
Eaton XT IEC FVNR Manual Motor Controller, 0.4A, 45 MM Frame Size, 12V 50/60 HZ Coil, 24 VDC
$608.85
Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
$4.44
Eaton XB IEC, Number Sequence 1-10, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
Eaton XT IEC Contactor, 95A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 95A, Frame F, 90 MM, 50-60 HZ, 40, 50, 100, 125 HP (3PH @200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
$479.14
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 35-175A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Selectable - 10A, 10, 20, 29 Trip Type
$766.70
Motor Protector Rotary Handle Mechanism, Rotary Handle Mechanism Type; XT Series Manual Motor Protector Used On; Nema 4X/12, IP65 Enclosure; Cutler-Hammer Brand; Handle Color Red/Yellow; Includes Handle, Shaft and Required Hardware; Approval Ul, Csa
$153.22
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$95.82
Eaton XT IEC Full Voltage Non-Reversing Manual Combination Motor Controller, Combined With A 45 MM B-Frame, 7 to 15A IEC Contactor, Short Circuit Release: 224A, Factory-Assembled, B-Frame, 600V/60 HZ Coil, 1NO-1NC, Three-Phase, 16A, 110V 50
$1,027.62
Eaton XT IEC Contactor, 115A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, Frame G, 90 MM, 50-60 HZ, 10, 25, 25/40, 50, 100, 100 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$585.89
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 1-5A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
$261.25
Eaton XB IEC Plug-In Bridge, Red, Ten-Position
$6.12
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, X Shape, 3/4"
$2,229.49
Per 100
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$99.01
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, X Shape, 3/4"
$2,899.25
Eaton CH Indoor Surface Cover, Surface or Flush Universalapplications, Type CH Indoor Surface Cover, 100 A, X5, Sandlewood, Nema 1, CH, Surface, Flush, 24 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
$103.82
20
Popularity
Default