Add More Items
View All Quick Selects
Below you can add an image for 'Y24004' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
Total Availability: In Stock
Check local availability
Book Price
$18.69
Each
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$37.92
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 2 Sol. - 2 STR., Tap: 8 Sol. - 4 STR.
$19.87
PCA173024B0000 Custom NMPLT - DHV Traffic Signal
Available now at Tyler: In Stock
Tyler Availability: In Stock
$666.80
Conduit Pipe 22024000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 4 In, Flexibility: Rigid, NPT, 16 In Bend Radius, Dimension B: 23-1/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$33,571.47
Per 100
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$6,716.67
Conduit Pipe 25024001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-7/8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$5,521.17
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
$1,247.97
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 5 Knockouts, 46.0 LB
$315.45
00019813491233|0019813|019813491233|01981349123|49123|KN00K24Y|KNOOK24Y|Kitchen Nook 24IN 13W 3K 90 Cri 120V BR|Rab KN00K24Y|Rab KNOOK24Y|Rab Lighting KN00K24Y|Rab Lighting KNOOK24Y|Rablighting KN00K24Y|Rablighting Knook24y
$100.63
Explosionproof Control Enclosure 24"W X 30"H X 8"D / Nema 4/7/9
$10,853.54
Wallmount Hinged With Nema Clamps Type 4X, 24X24X8, Brushed, SS304
$2,969.54
Wallmount Hinged With Nema Clamps Type 4X, 24X24X12, Brushed, SS304
$3,374.22
Wallmount Hinged With Nema Clamps Type 4X, 24X24X12, Brushed, SS316
$4,091.72
Wallmount Hinged With Nema Clamps Type 4X, 24X24X8, Brushed, SS316
$3,389.52
24X36X24 Poly Conc Asm STRT Sides NF T22 STND NMPL
$768.54
Contactor Ioec SZ
$577.60
Medium Drip-Shield Hinged-Cover Type 3R, 24.00X24.00X8.00, Gray, Steel
$652.96
Stainless Steel 316 Strut 4-Hole Splice Plate
$24.11
Per Foot
20
Popularity
Default