Add More Items
View All Quick Selects
Below you can add an image for 'crimper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3" X 8' Aluminum Semi-Rigid Duct W/ One End Crimpe
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$9.85
Each
Reducer, Hvac Equipment Application, No Crimp Special Features
Total Availability: In Stock
$8.48
$9.22
The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
$0.66
The Easy-Twist C16-N 100-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 22-14 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need T
$39.80
Per 100
The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
$1.07
Double-Hole Narrow Aluminum Compression Lug, 600 MCM, 1/2€ Mounts
$5,487.99
Double-Hole Narrow Aluminum Compression Lug, 750 MCM, 1/2€ Mounts
$61.70
Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 5/16IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
$3,014.69
Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
$69.02
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4IN Bolt Size, Long Barrel, Sight Window, Tin Plated, Ul, Csa
$1,098.27
Type Cu Copper Splice, Long Barrel, 2 Inch Length, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
$1,270.00
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1135A Continuous, 777 Kcmil, Hexagon Crimp or Solder, Copper, Female, 1000 Vac/DC
$621.95
Eaton Crouse-Hinds Series Roughneck E1049 Plug Contact, Up to 1009A Continuous, 646 Kcmil, Hexagon Crimp or Solder, Copper, Male, 1000 Vac/DC
$696.21
<P>Unique ""True Round"" Connector For Legrand RG-6 Quad Shield Coax Video Cable Designed Specifically For Residential Home Entertainment Applications. High-Performance ""Trueround"" Crimp Provides A Strong Connection While Maximizing Cable Performance Charac
$65.79
: The Polaris Sitg-6 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 6 €“ 14 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including In
$26.25
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
$3,655.18
The Polaris Sitg-1 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 1 €“ 10 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including Inst
$39.45
The Polaris Sitg-3/0 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 3/0 €“ 4 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including I
$38.57
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
$5,047.49
20
Popularity
Default