Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Explosionproof Control Enclosure 14"W X 14"H X 8"D / Nema 4/7/9
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3,117.91
Each
Explosionproof Control Enclosure 16"W X 16"H X 8"D / Nema 4/7/9
Total Availability: In Stock
$3,883.63
Explosionproof Control Enclosure 16"W X 24"H X 8"D / Nema 4/7/9
$5,478.73
Explosionproof Control Enclosure 18"W X 18"H X 8"D / Nema 4/7/9
$4,453.46
Explosionproof Control Enclosure 18"W X 30"H X 8"D / Nema 4/7/9
$7,662.00
Explosionproof Control Enclosure 24"W X 30"H X 8"D / Nema 4/7/9
$10,853.54
Explosionproof Control Enclosure 24"W X 36"H X 10"D / Nema 4/7/9
$15,737.61
Enclosure, Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel, Small Continuous Hinge, Wall Mount, Gray, Acrylic Electrocoat, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height
$143.82
Enclosure Panel, Steel, Painted, White, 0.75 In Overall Depth, 20.87 In Overall Length, 16.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 11.19 LB
$89.65
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 10 In Overall Width, 24 In Overall Length, 24 In Overall Height, 49.201 LB
$663.91
6.00 X 3.19 X 3.63 Small Junction CF Series
$81.33
19.72 X 15.72 X 8.45 Junction Enclosures J Series
$750.48
11.79 X 9.80 X 4.94 Junction Enclosures J Series
$271.69
12 X 10 X 7 Polystar Series Opaque Cover Enclosure
$250.53
Aluminum Back Panels For N Series
$156.80
12.59 X 10.59 X 6.34 BP1210 Classic Series Window
$866.36
Steel Mounting Panel For Xce & Xifc Enclosures
$133.00
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 2 / Enclosure Only
$1,990.16
17.69 X 15.69 X 8.45 Junction Enclosures J Series
$520.98
5.84 X 3.85 X 4.45 Junction Enclosures J Series
$223.41
20
Popularity
Default