Add More Items
View All Quick Selects
Below you can add an image for 'extension ring' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-Gang Weatherproof Box Extension-No Outlets
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$17.36
Each
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, With Gasket and Screws
Total Availability: In Stock
$1,270.30
Per 100
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$605.44
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 119.063 MM Length, 119.063 MM Width, Surface Mount, 0.63 LB/Ea
$1,636.98
Square Box Extension Ring, 42 Cubic Inches, 4-11/16 Inches Square X 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For Use With Conduit
$1,484.17
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5\\ X 4.5\\ X 1\\, Gray
$1,263.54
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Red, Steel, (8) 1/2", (4) 3/4", 21.0 Cubic Inch Capacity
$3,849.35
Extension Ring With Hub, Die-Cast Aluminum, Gray, Screw Mount, 0.47 LB/Ea
$1,238.95
Eaton Crouse-Hinds Series Utility Extension Ring, 1-1/2", Steel, (8) 1/2", 10.3 Cubic Inch Capacity
$1,080.14
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
Square Box Extension Ring, Steel, 4-11/16 In Length, 2-1/8 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.8 LB/Ea
$1,348.99
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 3/4", 21.0 Cubic Inch Capacity
$1,505.11
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 2-1/8", Steel, (8) 1/2", (4) 3/4", 30.3 Cubic Inch Capacity
$2,406.31
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
$1,205.26
Switch Box Extension Ring, Steel, 4-11/16 In Length, 1-1/2 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.6 LB/Ea
$1,246.00
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter X 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction
$870.29
Utility Box Extension Ring, Steel, Pre-Galvanized, Silver, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, 8 Knockouts, 0.5 LB/Ea
$702.81
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.44 LB/Ea
$697.56
Outlet Box Extension Ring, Steel, Zinc Chromate, Square, 4 In Width, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Box Mount, 0.46 LB/Ea
$623.95
$653.71
20
Popularity
Default