Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Brown, 0.10563 LB
Total Availability: In Stock
Check local availability
Book Price
$339.27
Per 100
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Ivory, 0.10755 LB
$369.37
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Light Almond, 0.10755 LB
This Single Gang Wall Plate Includes Two Modular Four-Conductor RJ11 Telephone Jacks, Providing Reliable and Secure Connections. The Decorator Outline Adds A Sleek and Modern Look. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. This Wall Plate Meets FCC Part 68 Requirements, Ensuring Compliance With Industry Standards.
$1,412.25
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 LB
$728.32
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$38.72
Each
<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.</P>
$1.92
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.22 LB/Ea
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$405.79
9
Popularity
Default