Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 LB
Pineville Availability: Out Of Stock
Total Availability: In Stock
Book Price
$707.07
Per 100
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
Pineville Availability: In Stock
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$36.96
Each
<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.</P>
$1.87
Keystone Connector, Snap-In Connection, 5 Category Level, Blue, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
$4.88
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.22 LB/Ea
$385.11
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2-In, Bronze
$473.94
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
$120.13
$119.56
9
Popularity
Default