Terminal Block, One Piece, Dead Front Type; 3.66 Inch L X 1.25 Inch W X 1.13 Inch H Size; 18 to 6 Awg (Ce), 18 to 4 Awg (Copper) Wire Size; Ul 508, Ul 1059, Csa, Ce Approval; 600 V Voltage Rating; Surface Mounting; 85 Ampere Current Rating; No Cover Type