Narrow Your Results

Loading Icon

Products by Indust Conne & Solut Dba (30)

 

Add Selected to...
Sort By:
Your Inventory:
  • U065NA1 - 60A Acd NF 1PH Non-Auto STL N3R - Indust Conne & Solut Dba
    View Larger

    U065NA1 - Indust Conne & Solut Dba

    Non-Automatic Disconnect Switch, 60 A, 120/240 V Ac, 1 Phase, 10 HP, Thermoplastic (Enclosure) Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper, Line/Load);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum, Line/Load);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper, Ground) Wire Size, Non Fusible, 5 In Overall Length, 2-3/4 In Overall Width, 7-1/4 In Overall Height, 2.5 LB

    • MFR Part #: U065NA1
    • Nacogdoches Availability: 0
    • Total Availability: 2,047
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 6 ($209.94) ·

    Book Price
    $34.99
    Each

  • U065P - 60A GD Acd NF 10HP Steel N3R - Indust Conne & Solut Dba
    View Larger

    U065P - Indust Conne & Solut Dba

    Midwest 60A GD Acd NF 10HP Steel N3R

    • MFR Part #: U065P
    • Nacogdoches Availability: 0
    • Total Availability: 569
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 18 ($685.80) ·

    Book Price
    $38.10
    Each

  • GS1202B20UL - 1PH 200A 120/240V N3R Double Throw Transfer Switch - Indust Conne & Solut Dba
    View Larger

    GS1202B20UL - Indust Conne & Solut Dba

    Transfer Switch, Manual Transfer; 120/240 Vac 1 Phase Ac Voltage; 200 Ampere (Main, Standby); 2 Wire; No Neutral; Nema 3R; Steel Enclosure; Electro Deposited Heavy Zinc Coated; Size 16-5/8 Inch W X 10-5/8 Inch D X 33-1/2 Inch H; Approval Ul

    • MFR Part #: GS1202B20UL
    • Nacogdoches Availability: 0
    • Total Availability: 5
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($1,358.14) ·

    Book Price
    $1,358.14
    Each

  • T3610 - 3PH 100A 9 X 17 Terminal Box - Indust Conne & Solut Dba
    View Larger

    T3610 - Indust Conne & Solut Dba

    Terminal Box 100A 9X17 3PH

    • MFR Part #: T3610
    • Nacogdoches Availability: 0
    • Total Availability: 32
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($563.49) ·

    Book Price
    $563.49
    Each

  • T3620 - 3PH 200A 14 X 21 Terminal Box - Indust Conne & Solut Dba
    View Larger

    T3620 - Indust Conne & Solut Dba

    Terminal Box, Zinc Coated; Steel; Terminal Voltage 600 Vac Three Phase; Terminal Current 200 Ampere; Wire Size (3) 1/0 Awg to 250 Kcmil, (3) 12 to 1/0 Awg; Nema 1/3R; Size 14 Inch X 21 Inch; Approval Ul; Midwest[R] Brand

    • MFR Part #: T3620
    • Nacogdoches Availability: 0
    • Total Availability: 214
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($467.92) ·

    Book Price
    $467.92
    Each

  • BR32U - 2P 3W 30A Grounding Receptacle - Indust Conne & Solut Dba
    View Larger

    BR32U - Indust Conne & Solut Dba

    Straight Blade Receptacle, Single; 125 V; 30 Ampere; Bracket Base Mounting; Midwest[R] Brand; BR32U Model; Applicable Standard Ansi C73

    • MFR Part #: BR32U
    • Nacogdoches Availability: 0
    • Total Availability: 1
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($58.40) ·

    Book Price
    $58.40
    Each

  • RS45508C - 400A Ringless MSLC 31X33 - Indust Conne & Solut Dba
    View Larger

    RS45508C - Indust Conne & Solut Dba

    Ringless, 1 Phase, Underground Service, Lever Bypass Switch, THQD22200WL Circuit Breaker, 400 A, 120/240 V, #1 Awg to 300 Kcmil Wire Size, Zinc Coated, 30-3/8 In Overall Length, 6-1/8 In Overall Width, 33 In Overall Height, Surface Mount, Galvanized Steel

    • MFR Part #: RS45508C
    • Nacogdoches Availability: 0
    • Total Availability: 19
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($3,496.55) ·

    Book Price
    $3,496.55
    Each

  • U054 - 50A Surface Unmtrd - Indust Conne & Solut Dba
    View Larger

    U054 - Indust Conne & Solut Dba

    50A Surface Unmtrd

    • MFR Part #: U054
    • Nacogdoches Availability: 0
    • Total Availability: 1
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 4 ($407.24) ·

    Book Price
    $101.81
    Each

  • U035F2 - 30A GD Acd F Puller 3HP STL N3R - Indust Conne & Solut Dba
    View Larger

    U035F2 - Indust Conne & Solut Dba

    Safety Switch, 30 A, 240 V, 3 Phases, 3 HP, Fusible Fuse, Metallic Material, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum) Wire Size, 5 In Overall Length, 2-1/8 In Overall Width, 7 In Overall Height, Fusible

    • MFR Part #: U035F2
    • Nacogdoches Availability: 0
    • Total Availability: 49
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 6 ($193.56) ·

    Book Price
    $32.26
    Each

  • U0653F - 60A GD Acd F 15HP Steel N3R - Indust Conne & Solut Dba
    View Larger

    U0653F - Indust Conne & Solut Dba

    Safety Switch, 60 A, 240 V, 3 Phases, 7.5 to 15 HP, Fusible Fuse, Thermoplastic, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper) Wire Size, 7-1/4 In Overall Length, 5-3/16 In Overall Width, 14-3/8 In Overall Height, Fusible

    • MFR Part #: U0653F
    • Nacogdoches Availability: 0
    • Total Availability: 9
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($124.04) ·

    Book Price
    $124.04
    Each

  • U0653P - 60A Acd NF 3PH 15HP Steel N3R - Indust Conne & Solut Dba
    View Larger

    U0653P - Indust Conne & Solut Dba

    Midwest 60A Acd NF 3PH 15HP Steel N3R

    • MFR Part #: U0653P
    • Nacogdoches Availability: 0
    • Total Availability: 6
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($132.75) ·

    Book Price
    $132.75
    Each

  • B10 - 1.00" Hub With 3" Base - Indust Conne & Solut Dba
    View Larger

    B10 - Indust Conne & Solut Dba

    Midwest 1.00IN Hub W/ 3IN Base

    • MFR Part #: B10
    • Nacogdoches Availability: 0
    • Total Availability: 5
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 10 ($396.00) ·

    Book Price
    $39.60
    Each

  • R208CR2AETG - 200A MSLC MB + NTL 8 Cir Entergy - Indust Conne & Solut Dba
    View Larger

    R208CR2AETG - Indust Conne & Solut Dba

    Load Center, 200 A, 17 In Overall Length, 4.7 In Overall Width, 28 In Overall Height, 49 LB

    • MFR Part #: R208CR2AETG
    • Nacogdoches Availability: 0
    • Total Availability: 11
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($1,557.10) ·

    Book Price
    $1,557.10
    Each

  • T3640UL - 3PH 400A 16 X 29 Terminal Box - Indust Conne & Solut Dba
    View Larger

    T3640UL - Indust Conne & Solut Dba

    Terminal Box 400A 16X29 3PH

    • MFR Part #: T3640UL
    • Nacogdoches Availability: 0
    • Total Availability: 5
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($2,325.35) ·

    Book Price
    $2,325.35
    Each

  • U0353F - 30A GD Acd F 7.5HP Steel N3R - Indust Conne & Solut Dba
    View Larger

    U0353F - Indust Conne & Solut Dba

    Metallic Air Conditioner Disconnect, Air Conditioner Disconnect Type; 7-1/4 Inch Width X 5-3/16 Inch Depth X 14-3/8 Inch Height Size

    • MFR Part #: U0353F
    • Nacogdoches Availability: 0
    • Total Availability: 21
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($128.48) ·

    Book Price
    $128.48
    Each

  • U065F1 - 60A GD Acd F 10HP Steel N3R - Indust Conne & Solut Dba
    View Larger

    U065F1 - Indust Conne & Solut Dba

    Safety Switch, 60 A, 240 V, 1 Phase, 10 HP, Fusible Fuse, Thermoplastic, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper) Wire Size, 5 In Overall Length, 2-3/4 In Overall Width, 9 In Overall Height, Fusible

    • MFR Part #: U065F1
    • Nacogdoches Availability: 0
    • Total Availability: 127
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($33.48) ·

    Book Price
    $33.48
    Each

  • UG412RMW250 - 50A GFI Disconnect Spa Panel - Indust Conne & Solut Dba
    View Larger

    UG412RMW250 - Indust Conne & Solut Dba

    GFI Disconnect Spa Panel 50a

    • MFR Part #: UG412RMW250
    • Nacogdoches Availability: 0
    • Total Availability: 10
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($377.07) ·

    Book Price
    $377.07
    Each

  • UG412RMW260 - 60A GFI Disconnect Spa Panel - Indust Conne & Solut Dba
    View Larger

    UG412RMW260 - Indust Conne & Solut Dba

    GFI Disconnect Spa Panel 60a

    • MFR Part #: UG412RMW260
    • Nacogdoches Availability: 0
    • Total Availability: 3
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($370.02) ·

    Book Price
    $370.02
    Each

  • UTRS2138BMEP - Residential Oh/Ug (Dual CNT) - Indust Conne & Solut Dba

    UTRS2138BMEP - Indust Conne & Solut Dba

    Residential Oh/Ug (Dual CNT)

    • MFR Part #: UTRS2138BMEP
    • Nacogdoches Availability: 0
    • Total Availability: 7
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 1 ($143.61) ·

    Book Price
    $143.61
    Each

  • B07 - 0.75" Hub With 3" Base - Indust Conne & Solut Dba
    View Larger

    B07 - Indust Conne & Solut Dba

    Meter Socket Bolt-On Hub, Bolt-On Mounting; 10 Standard Package; 3/4 Inch Conduit Size

    • MFR Part #: B07
    • Nacogdoches Availability: 0
    • Total Availability: 6
    • Manufacturer: Indust Conne & Solut Dba
    • Find: Similar Items
    • Pkg Sizes: 10 ($396.00) ·

    Book Price
    $39.60
    Each